!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING STUD, CFL, ⅜"-16 X 1⅛ IN, STEEL, 100 PACK

WELDING STUD, CFL, ⅜"-16 X 1⅛ IN, STEEL, 100 PACK

NELSON STUD WELDING INC.

WELDING STUD, CFL, ⅜"-16 X 1⅛ IN, STEEL, 100 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING STUD, CFL, ⅜"-16 X 1⅛ IN, STEEL, 100 PACK

WELDING STUD, CFL, ⅜"-16 X 1⅛ IN, STEEL, 100 PACK

NELSON STUD WELDING INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.49 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12A888
  • Mfr. Model # 101-010-117-G100
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

This weld stud is made of steel. It can be used for stud welding and meets the standards for ASTM A108 and ASTM A29.

Technical Specs

  • Item Weld Stud
  • Mountable Stud Type Drawn Arc Weld Stud
  • System of Measurement Inch
  • Stud Length 1 1/8 in
  • Thread Standard UNC
  • Thread Direction Right Hand
  • Finish Bright (Uncoated)
  • Minimum Tensile Strength (PSI) 61,000 psi
  • Rockwell Hardness B71
  • Welding Processes Stud Welding
  • Required Ferrule 100101025
  • Required Foot 502001137
  • Thread Type UNC
  • Weld Stud Type CFL Fully Threaded
  • Thread Size 3/8"-16
  • Weld Base Diameter 3/8 in
  • Thread Class 2A
  • Material Steel
  • Standards ASTM A108, ASTM A29
  • Yield Strength 49,000 psi
  • Stud Welding Process Drawn Arc
  • Required Chuck 500001011
  • Required Ferrule Grip 501001007

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list