!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEGATIVE AIR MACHINE,SILVER,23 IN H

NEGATIVE AIR MACHINE,SILVER,23 IN H

OMNITEC DESIGN INC.

NEGATIVE AIR MACHINE,SILVER,23 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEGATIVE AIR MACHINE,SILVER,23 IN H

NEGATIVE AIR MACHINE,SILVER,23 IN H

OMNITEC DESIGN INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,633.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OMNOA1000PLUS
  • Mfr. Model # OA1000 PLUS
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Negative Air Machine
  • Number of Speeds 2
  • CADR Rating (Dust) 400
  • Air Flow 300-1000
  • Filters Included Dustlok (Pre-Filter), HEPA (Primary)
  • Overall Height 23 in
  • Housing Material Aluminum
  • Filters Out Bacteria, Dust, Mold, Pollen, Smoke, Viruses
  • Includes Hospital Grade Locking Caster, Run (Hour) Meter
  • Audible Visual Alarms Yes
  • Outlet Diameter 10 in
  • Number of Casters 4
  • Voltage 115 V AC
  • Motor Horsepower 1/2 hp
  • Number of Cleaning Stages 2
  • For Outlet Duct Diameter 10 in
  • Power Cord Length 8 ft
  • Amperage 4.4 A
  • Caster Size 3 in
  • Frequency 60 Hz
  • Mobility Mobile
  • Noise Level 72 dB
  • Phase 1
  • Wattage 506 W
  • Air Cleaning Method Negative Air Pressure, Particulate Filtration, Positive Air Pressure
  • CADR Rating (Smoke) 450
  • CADR Rating (Pollen) 450
  • Filter Efficiency 99.99 %
  • Overall Depth 31 1/2 in
  • Overall Width 19 in
  • Housing Colour Silver
  • Filters Down To 0.3 micron
  • Includes Vacuum Gauge No
  • Standards CARB Certified, CSA C22.2 No 113:2018, IEST-RP-CC001.5, UL 507
  • Weight 96 lb
  • Maximum Coverage Area 1,000 sq ft
  • Stackable Yes
  • Air Intake Location Front
  • Primary Filter Type 99.97% at 0.3 microns
  • NEMA Plug Rating 5-15P
  • Air Quality Sensor No
  • Auto-Shutoff No
  • Filter Change Reminder Yes
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Freestanding
  • Overload Protection Yes
  • Primary Filter Performance Rating 17

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list