!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEGATIVE AIR MACHINE,2,500 CFM,METAL

NEGATIVE AIR MACHINE,2,500 CFM,METAL

OMNITEC DESIGN INC.

NEGATIVE AIR MACHINE,2,500 CFM,METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEGATIVE AIR MACHINE,2,500 CFM,METAL

NEGATIVE AIR MACHINE,2,500 CFM,METAL

OMNITEC DESIGN INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,648.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OMNOA2500PRO
  • Mfr. Model # OA2500 PRO
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • Item Negative Air Machine
  • Number of Speeds 2
  • CADR Rating (Dust) 400
  • Air Flow 1000 cfm, 1600 cfm
  • Filters Included HEPA (Primary), Pleated (Prefilter)
  • Overall Depth 31 in
  • Overall Diameter 36 in
  • Housing Material Wood
  • Filters Out Dust
  • Includes HEPA Filter Change Indicator, Hospital Grade Locking Caster, Rubber Grip Handles
  • Audible Visual Alarms No
  • Outlet Diameter 12 in
  • Number of Casters 4
  • Voltage 115 V AC
  • Motor Horsepower 1 1/4 hp
  • Number of Cleaning Stages 2
  • For Outlet Duct Diameter 12 in
  • Power Cord Length 10 ft
  • Amperage 12 A
  • Caster Size 5 in
  • Filter Change Reminder Yes
  • Manufacturer Warranty Length 1 yr
  • Noise Level 70 to 74 dB
  • Phase 1
  • Wattage 1,368 W
  • Air Cleaning Method Activated Carbon, Negative Air Pressure
  • CADR Rating (Smoke) 450
  • CADR Rating (Pollen) 450
  • Filter Efficiency 99.97%
  • Housing Finish Unfinished
  • Overall Height 28 in
  • Overall Width 36 in
  • Housing Colour Silver
  • Filters Down To 0.3 micron
  • Includes Vacuum Gauge Yes
  • Standards CSA, UL Listed
  • Weight 114 lb
  • Maximum Coverage Area 20,000 sq ft
  • Stackable No
  • Air Intake Location Front
  • Primary Filter Type HEPA
  • NEMA Plug Rating 5-15P
  • Air Quality Sensor No
  • Auto-Shutoff No
  • Energy Star Certified No
  • Frequency 60 Hz
  • Mobility Mobile
  • Overload Protection Yes
  • Primary Filter Performance Rating MERV 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list