!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOP VAC, OSHA STANDARD, 10 HP, AIR INLET 1/2 IN, HOSE LENGTH 20FT, DIA 1 1/2 IN, 20 GALLON, STEEL

SHOP VAC, OSHA STANDARD, 10 HP, AIR INLET 1/2 IN, HOSE LENGTH 20FT, DIA 1 1/2 IN, 20 GALLON, STEEL

GUARDAIR VACUUMS

SHOP VAC, OSHA STANDARD, 10 HP, AIR INLET 1/2 IN, HOSE LENGTH 20FT, DIA 1 1/2 IN, 20 GALLON, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOP VAC, OSHA STANDARD, 10 HP, AIR INLET 1/2 IN, HOSE LENGTH 20FT, DIA 1 1/2 IN, 20 GALLON, STEEL

SHOP VAC, OSHA STANDARD, 10 HP, AIR INLET 1/2 IN, HOSE LENGTH 20FT, DIA 1 1/2 IN, 20 GALLON, STEEL

GUARDAIR VACUUMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,032.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRN201SCNED
  • Mfr. Model # N201SCNED
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Product Details

With a 20-gallon steel tank, this shop vacuum comes with a minimum air compressor of 10 HP, an air inlet of 1/2-inch, and a standard cartridge filter. Included with this vacuum is a static conductive air hose measuring 20 feet by 1/2-inch, and 1 1/2-inch by 20 feet, a 24-inch metal crevice tool, and a four-foot aluminum wand with a 12-inch wide floor tool. This shop vacuum follows OSHA standards, and has a vacuum hose with a length of 20 feet and a diameter of 1 1/2 inches.

Technical Specs

  • Vacuum Product Grouping Static-Conductive Drum Vacuum
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 61 cfm
  • Sound Level 96 dB
  • Tank Size 20 gal
  • Tank Wet Capacity 20 gal
  • Vacuum Hose Dia. 1 1/2 in
  • Minimum Air Compressor 5 hp
  • Air Hose Length 20 ft
  • Inlet Air Pressure 100 psi
  • Inlet Connection Gender Female
  • Includes Static Conductive Air Hose 1/2 in x 20 ft, 24 in Metal Crevice Tool, 4 ft Aluminum Wand, 12 in Wide Floor Tool
  • Item Static-Conductive Drum Vacuum
  • Vacuum Power Source Pneumatic
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 105 in
  • Tank Material Steel
  • Tank Dry Capacity 20 gal
  • Vacuum Collection Type Bagless
  • Vacuum Hose Length 20 ft
  • Air Hose Dia. 1/2 in
  • Inlet Air Flow 20 cfm
  • Air Inlet 1/2 in FNPT
  • Inlet Connection Type Threaded
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list