!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX 6487R MULTI-BAND, GREEN, UNIVERSAL, POLYESTER/SPANDEX, MICROFIBER, HI-VIS

UNISEX 6487R MULTI-BAND, GREEN, UNIVERSAL, POLYESTER/SPANDEX, MICROFIBER, HI-VIS

CHILL-ITS BY ERGODYNE

UNISEX 6487R MULTI-BAND, GREEN, UNIVERSAL, POLYESTER/SPANDEX, MICROFIBER, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX 6487R MULTI-BAND, GREEN, UNIVERSAL, POLYESTER/SPANDEX, MICROFIBER, HI-VIS

UNISEX 6487R MULTI-BAND, GREEN, UNIVERSAL, POLYESTER/SPANDEX, MICROFIBER, HI-VIS

CHILL-ITS BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO42130
  • Mfr. Model # 6487R
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This unisex 6487R green multi-band is universal size and is made out of polyester, spandex, microfibre. It is high visibility for added safety and features anti-odour, hard hat compatible, lightweight, machine washable, moisture wicking, reflective accents.

Technical Specs

  • ItemNeck Wrap
  • Garment TypeNeck Gaiter
  • MaterialMicrofibre, Polyester, Spandex
  • SizeUniversal
  • Soaking Time1 min
  • Overall Width10 in
  • Maximum Cooling TimeUp to 2 hr
  • StandardsNone
  • Legend/SymbolBe Tenacious
  • Ultraviolet Protection FactorUPF 50+
  • Style Gaiter
  • Colour Green
  • Pattern Striped
  • Cooling Yes
  • Overall Length 20 in
  • Cooling Method Evaporative
  • Cleaning and Care Instructions Machine Wash
  • Features Anti-Odor, Hard Hat Compatible, Lightweight, Machine Washable, Moisture Wicking, Reflective Accents
  • Moisture-Wicking Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list