!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NECK GAITER/BANDANA, BLUE, WRAP, COOLING, S/M

NECK GAITER/BANDANA, BLUE, WRAP, COOLING, S/M

CHILL-ITS BY ERGODYNE

NECK GAITER/BANDANA, BLUE, WRAP, COOLING, S/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NECK GAITER/BANDANA, BLUE, WRAP, COOLING, S/M

NECK GAITER/BANDANA, BLUE, WRAP, COOLING, S/M

CHILL-ITS BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO42135
  • Mfr. Model # 6482
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

This unisex 6482 blue neck gaiter is size small/medium and is made out of polyester and Spandex. It includes Chill-Its 6283 rechargeable phase change ice pack included and features interior back-of-neck pocket holds ice or phase change packs for advanced cooling, Chill-Its rechargeable phase change ice pack included.

Technical Specs

  • ItemNeck Wrap
  • Garment TypeNeck Gaiter
  • MaterialPolyester, Spandex
  • SizeS/M
  • Soaking Time1 min
  • Overall Width8 31/64 in
  • Cleaning and Care InstructionsMachine Washable
  • FeaturesInterior Back-of-Neck Pocket Holds Ice or Phase Change Packs for Advanced Cooling Along Neck (Chill-Its 6283 Rechargeable Phase Change Ice Pack Included
  • Moisture-WickingYes
  • Style Neck Gaiter
  • Colour Blue
  • Pattern Solid
  • Cooling Yes
  • Overall Length 12 in
  • Maximum Cooling Time Until Dry
  • Standards None
  • Legend/Symbol None
  • Ultraviolet Protection Factor UPF 50+
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list