!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLATBACK TAPE, NATURAL, 18 MM X 32.9 M, 48

FLATBACK TAPE, NATURAL, 18 MM X 32.9 M, 48

IPG

FLATBACK TAPE, NATURAL, 18 MM X 32.9 M, 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLATBACK TAPE, NATURAL, 18 MM X 32.9 M, 48

FLATBACK TAPE, NATURAL, 18 MM X 32.9 M, 48

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.19 / EACH

EHC: EHC :
Min Qty 48 = $921.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG591-72699
  • Mfr. Model # 72699
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.99 lbs

Technical Specs

  • ItemMasking Tape
  • Common IndustryAerospace, Appliance, Auto Aftermarket, Building and Construction, E-Commerce, Electrical and Electronics,Food Processing, General Manufacturing, Marine and Composites, Moving and Storage, Restoration, Transportation.
  • Imperial Tape Length107.11 ft
  • Maximum Tape Performance Temperature200 Degrees F
  • Series591
  • Tape Backing MaterialPaper
  • Metric Tape Width18 mm
  • Tape ColourWhite
  • Tape Resistance PropertiesHigh Shear Resistant
  • Adhesion to Steel52 oz/in
  • Tape Elongation3%
  • Tape Brand INTERTAPE
  • Environment Indoor
  • Imperial Tape Width 45/64 in
  • Product Form Carton
  • Tape Adhesive Material Natural Rubber, Resin
  • Metric Tape Length 32.9 m
  • Tape Adhesive Format Rubber Resin
  • Tape Tensile Strength 42 lb in
  • Tape Thickness 7.0 mil
  • Tape Adhesive Strength 52 oz/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list