!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLATBACK TAPE, NATURAL, 12 MM X 32.9M 72

FLATBACK TAPE, NATURAL, 12 MM X 32.9M 72

IPG

FLATBACK TAPE, NATURAL, 12 MM X 32.9M 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLATBACK TAPE, NATURAL, 12 MM X 32.9M 72

FLATBACK TAPE, NATURAL, 12 MM X 32.9M 72

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.59 / EACH

EHC: EHC :
Min Qty 72 = $1,050.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG591-72694
  • Mfr. Model # 72694
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.99 lbs

Technical Specs

  • ItemDouble Coated Tape
  • Tape BrandINTERTAPE
  • EnvironmentIndoor
  • Imperial Tape Width15/32 in
  • Series591
  • Tape Backing MaterialPaper
  • Tape Thickness7 mil
  • Metric Tape Width12mm
  • StandardsTested In Accordance with UL-723.
  • Tape Resistance PropertiesHigh Shear Resistant
  • Specifications MetTested In Accordance with UL-723.
  • Adhesion to Steel 52 oz/in
  • Common Industry Aerospace, Appliance, Auto Aftermarket, Building and Construction, E-Commerce, Electrical and Electronics,Food Processing, General Manufacturing, Marine and Composites, Moving and Storage, Restoration, Transportation.
  • Imperial Tape Length 107.11 ft
  • Product Form Carton
  • Tape Adhesive Material Natural Rubber, Resin
  • Tape Colour Beige
  • Metric Tape Length 32.9 m
  • Tape Adhesive Format Rubber Resin
  • Tape Tensile Strength 2 lb in
  • Tape Elongation 3 %
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list