!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NAILER TRIM/CORNER BLOCK

NAILER TRIM/CORNER BLOCK

STANLEY

NAILER TRIM/CORNER BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NAILER TRIM/CORNER BLOCK

NAILER TRIM/CORNER BLOCK

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STBBT1855K
  • Mfr. Model # BT1855K
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Product Details

18 gauge brad nailer kit includes brad nailer, 1/4 inch swivel fitting, 1,000 2 inch brads, carrying case, hex wrench and belt hook.

Technical Specs

  • Item Nail Gun
  • Air Consumption 2.8 cfm
  • Air Pressure 70 psi
  • Max. Air Pressure 120 psi
  • Min. Hose Size 1/4 in
  • Tool Brand Bostitch
  • Tip Nonmarring
  • Collation Style Strip
  • Collation Angle 0 Degrees
  • For Nail Head Style Brad
  • For Nail Shank Diameter 0.0475"
  • Nail Gun Type Brad
  • Built-In Light No
  • Includes 1/4 in Fitting, Carrying Case
  • Handle Type Pistol Grip
  • Overall Height 12 1/8 in
  • Tool Weight 2.7 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Air Pressure Range 70 to 120 psi
  • Min. Air Pressure 70 psi
  • Exhaust Location Rear
  • Firing Mode Combination
  • Depth Control Yes
  • Collation Type Glue
  • For Nail Gauge 18 ga
  • For Nail Length Range 5/8 in to 2 1/8 in
  • Nail Capacity 110
  • Duty Rating Industrial Duty
  • Features Oil Free
  • Housing Material Magnesium
  • Overall Length 11 3/4 in
  • Overall Width 4 1/2 in
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list