!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NAILER SYSTEM FRAMING IND. 28DEG

NAILER SYSTEM FRAMING IND. 28DEG

STANLEY

NAILER SYSTEM FRAMING IND. 28DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NAILER SYSTEM FRAMING IND. 28DEG

NAILER SYSTEM FRAMING IND. 28DEG

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $455.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STBF28WW
  • Mfr. Model # F28WW
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.04 lbs

Product Details

Pneumatic framing nailer. Patented push button adjustable depth guide sets nail to desired depths. Includes factory installed sequential trigger and exclusive Smart Trigger. Notched 16 inch layout indicator on magazine helps achieve correct distance between studs in a matter of seconds. Lightweight magnesium design for added durability. Adjustable rafter hook allows user to hang tool on rafters and joists.

Technical Specs

  • Item Nail Gun
  • Air Consumption 8.7 cfm
  • Air Pressure 70 psi
  • Max. Air Pressure 100 psi
  • Min. Hose Size 1/4 in
  • Tool Brand Bostitch
  • Tip Nonmarring
  • Collation Style Strip
  • Collation Angle 28 Degrees
  • For Nail Length Range 2 in to 3 1/2 in
  • For Nail Shank Diameter 0.113 in to 0.131 in
  • Nail Gun Type Framing
  • Built-In Light No
  • Includes Bare Tool
  • Handle Type Pistol Grip
  • Overall Height 14 1/4 in
  • Tool Weight 7.7 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Air Pressure Range 70 to 100 psi
  • Min. Air Pressure 70 psi
  • Exhaust Location Top
  • Firing Mode Sequential
  • Depth Control Yes
  • Collation Type Wire
  • For Nail Head Style Various
  • For Nail Penny Size 6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d
  • Nail Capacity 100
  • Duty Rating Industrial Duty
  • Features Push Button Depth Adjustment and Steel Guards
  • Housing Material Magnesium
  • Overall Length 20 in
  • Overall Width 5 1/8 in
  • Standards ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list