close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Air Framing Nailer, Angled, Clipped Head Style, Collation Angle 33 Degrees , Collation Type Paper, Fastener Range 1-1/2 In. - 3-1/2 In., Shank Dia. 0.113 In. to 0.162 In., CFM per Shot 0.075, Required Pressure 70 to100 psi, Max. Pressure 120 psi, Magazine Capacity 85, Sequential Firing Mode, Adjustable Exhaust, No-Mar Tip, Housing Material Magnesium, Yellow Colour, Air Inlet 1/4 In. Male, Length 18 In., Width 5-1/8 In., Height 14-1/4 In., Tool Weight 7.90 lb.
Technical Specs
- Item Nail Gun
- Air Consumption 8.7 cfm
- Air Pressure 80 psi
- Max. Air Pressure 120 psi
- Min. Hose Size 1/4 in
- Tool Brand Bostitch
- Tip Nonmarring
- Collation Style Strip
- Collation Angle 30 Degrees
- For Nail Length Range 2 in to 3 1/2 in
- For Nail Shank Diameter 0.131 in to 0.162 in
- Nail Gun Type Framing
- Built-In Light No
- Includes Metal Connector Nose
- Handle Type Pistol Grip
- Overall Height 14 in
- Tool Weight 7.9 lb
- Power Source Air Powered
- Air Inlet 1/4 in NPT
- Air Pressure Range 80 to 120 psi
- Min. Air Pressure 80 psi
- Exhaust Location Top
- Firing Mode Sequential
- Depth Control Yes
- Collation Type Paper
- For Nail Head Style Various
- For Nail Penny Size 6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d
- Nail Capacity 80
- Duty Rating Industrial Duty
- Features Push Button Depth Adjustment
- Housing Material Magnesium
- Overall Length 18 in
- Overall Width 5 1/8 in
- Standards ANSI
Related Products
-
STANLEY BOSTITCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.82
/ BOX
-
STANLEY BOSTITCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$237.96
/ CARTON
-
STANLEY BOSTITCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$128.36
/ CARTON
-
STANLEY BOSTITCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.13
/ EACH
-
STANLEY BOSTITCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.65
/ EACH
-
STANLEY BOSTITCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.58
/ EACH