!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRAD NAILER, CORDLESS, ⅝ TO 2⅛ IN, 110 NAILS, 18V DC, 18 GA, 0.04 IN, 30 ° TO 34 °

BRAD NAILER, CORDLESS, ⅝ TO 2⅛ IN, 110 NAILS, 18V DC, 18 GA, 0.04 IN, 30 ° TO 34 °

MILWAUKEE

BRAD NAILER, CORDLESS, ⅝ TO 2⅛ IN, 110 NAILS, 18V DC, 18 GA, 0.04 IN, 30 °  TO 34 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRAD NAILER, CORDLESS, ⅝ TO 2⅛ IN, 110 NAILS, 18V DC, 18 GA, 0.04 IN, 30 ° TO 34 °

BRAD NAILER, CORDLESS, ⅝ TO 2⅛ IN, 110 NAILS, 18V DC, 18 GA, 0.04 IN, 30 ° TO 34 °

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $500.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2746-20
  • Mfr. Model # 2746-20
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.27 lbs

Product Details

This M18 Fuel cordless brad nailer is made of plastic and has a pistol grip handle. It has a nail length ranging from ⅝ to 2⅛ inches and a capacity of 110 nails. The kit operates at 18V DC, 18 gauge, a combination firing, a brushless motor, and a strip adhesive collation of 30 to 34 Degrees . It has a shank diameter of 0.04-inch.

Technical Specs

  • Item Nail Gun
  • Power Source Cordless
  • Tool Brand Milwaukee
  • Brushless Motor Yes
  • Depth Control Yes
  • Firing Mode Combination
  • Collation Type Adhesive
  • For Nail Gauge 18 ga
  • For Nail Length Range 5/8 in to 2 1/8 in
  • For Nail Shank Diameter 0.04 in
  • Built-In Light No
  • Battery Capacity (1) 2.0 Ah
  • Battery Series M18 REDLITHIUM
  • Charger Model 48-59-1812
  • Number of Fuel Cells Included 0
  • Handle Type Pistol Grip
  • Case Included No
  • Standards UL Listed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Series M18 FUEL
  • Tip No Mar
  • Max. Fastening Rate 3 per second
  • Collation Style Strip
  • Collation Angle 0 Degrees
  • For Nail Head Style Finish
  • For Nail Penny Size 2d to 6d
  • Nail Capacity 110
  • Number of Batteries Included 0
  • Battery Model No. 48-11-1820
  • Charger Included No
  • Housing Material Plastic
  • Wireless Tool Tracking No
  • Includes (3) Interchangeable Tips
  • Tool Weight 6.3 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list