NAIL STK 113 PLN 2-3/8GAL FH 2000/B
NAIL STK 113 PLN 2-3/8GAL FH 2000/B
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
28 degree wire collated stick framing nail.
Technical Specs
- Item Framing Nails
- Shank Diameter 0.12 in
- Product Type Framing Nails
- Finish Hot Dipped Galvanized
- Head Type Flat
- Shank Type Smooth
- Collation Type Wire
- Collation Angle 28 Degrees
- For Use With F28WW, GF28WW, LPF28WW, N100S, N79WW, N80SB, N86S, N88WWB
- Overall Length 2 3/8 in
- Gauge 11 ga
- Material Steel
- Penny Size 8D
- Head Diameter 1/4 in
- Point Type Diamond
- Collation Configuration Stick
- Collation Quantity 2,000
- Compatible with Manufacturer Model Number F28WW, GF28WW, LPF28WW, N100S, N79WW, N80SB, N86S, N88WWB
Alternate Products
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.98
/ BOX
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.59
/ BOX