!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT SUSPENSION, 4-POINT PIN-LOCK, ONE SIZE, FOR NORTH HARD HATS

REPLACEMENT SUSPENSION, 4-POINT PIN-LOCK, ONE SIZE, FOR NORTH HARD HATS

NORTH

REPLACEMENT SUSPENSION, 4-POINT PIN-LOCK, ONE SIZE, FOR NORTH HARD HATS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT SUSPENSION, 4-POINT PIN-LOCK, ONE SIZE, FOR NORTH HARD HATS

REPLACEMENT SUSPENSION, 4-POINT PIN-LOCK, ONE SIZE, FOR NORTH HARD HATS

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NONN10S
  • Mfr. Model # N10S
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 837
  • Shipping Weight 0.192 lbs

Product Details

This replacement suspension is one size fits most. It has a four-point Quick-Fit pinlock suspension and is suitable for use with North Zone hard hats.

Technical Specs

  • Item Hard Hat Suspension
  • Fits Hat Size Universal
  • Compatible Hard Hat/Helmet Brand Name HONEYWELL
  • Number of Suspension Points 4
  • Head Protection Suspension Type Pinlock (4-Point)
  • For Use With North Zone Hard Hats
  • Compatible Hard Hat/Helmet Manufacturer Part Number N10010000, N10020000, N10030000, N10040000, N10050000, N10070000, N10080000, N10090000, N10100000, N10110000, N10120000, N10130000,N10150000, N10170000, N10200000, N10440000, N10460000
  • Suspension Adjustment Type Pinlock

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list