!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 678 LUMENS, 16 IN ARM REACH, WHITE

ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 678 LUMENS, 16 IN ARM REACH, WHITE

LUMAPRO

ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 678 LUMENS, 16 IN ARM REACH, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 678 LUMENS, 16 IN ARM REACH, WHITE

ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 678 LUMENS, 16 IN ARM REACH, WHITE

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32PE54
  • Mfr. Model # 32PE54
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.39 lbs

Product Details

This round magnifier light is designed for inspection/assembly in laboratories, production areas, qc inspection, rework areas. It features fully enclosed spring balanced arm, optical glass lens. In addition, it includes a bulb. Plus it meets the standards for CEC, cETLus listed, FCC. It also has 9.4 watts.

Technical Specs

  • ItemRound Magnifier Light
  • Arm Reach16 in
  • Diopter3
  • Lens MaterialGlass
  • Lighting TechnologyLED
  • Maximum Brightness678 lm
  • Operating Voltage100 to 240V AC
  • ApplicationInspection/Assembly in Laboratories, Production Areas, QC Inspection, Rework Areas
  • DimmableNo
  • FeaturesFully Enclosed Spring Balanced Arm, Optical Glass Lens
  • Number of Bulbs1
  • Power SourceCorded
  • Wattage9.4 W
  • Arm Design Articulating
  • Colour White
  • Lens Diameter 5 in
  • Lens Shape Round
  • Magnification 1.75X
  • Mount Type Weighted Base
  • Includes Ultraviolet Light No
  • Arm Material Steel
  • ESD Safe Yes
  • Includes Bulb Yes
  • Power Cord Length 6 ft
  • Standards CEC, cETLus Listed, FCC
  • Overall Length 32 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list