!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE VIBRATOR, BRIEFCASE, 3V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11200 VPM

CONCRETE VIBRATOR, BRIEFCASE, 3V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11200 VPM

MILWAUKEE

CONCRETE VIBRATOR, BRIEFCASE, 3V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11200 VPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE VIBRATOR, BRIEFCASE, 3V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11200 VPM

CONCRETE VIBRATOR, BRIEFCASE, 3V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11200 VPM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,345.17 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMXF370-2XC
  • Mfr. Model # MXF370-2XC
  • UNSPSC # 27112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.59 lbs

Product Details

This cordless concrete vibrator operates on a 3V MX Fuel battery of 6 Ah capacity. It has a tool length of 18½ inches and 11200 vibrations per minute. The briefcase quick-connect vibrator has a 21 feet shaft length, a head length of 2½ inches, and a head diameter of 2½ inches. It has a brushless motor, two batteries, a charger, and a remote.

Technical Specs

  • Item Concrete Vibrator
  • Shaft Length 21 ft
  • Vibrations per Minute 11,000 VPM
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Battery
  • Head Length 2 1/2 in
  • Tool Weight 23 lb
  • Battery Model Number Mfr. No.MTLMXFXC406
  • Charger Included Yes
  • Concrete Vibrator Type Handheld
  • Number of Batteries Included 2
  • Overall Width 9 9/10 in
  • Standards UL Listing for Canada and US
  • Voltage 72V DC
  • Head Diameter 2 1/2 in
  • Brushless Motor Yes
  • Battery Capacity 6.0 Ah
  • Tool Length 13 in
  • Shaft Connection Type Quick-Connect
  • Battery Series MX FUEL
  • Charger Model Number MXFC
  • Includes (1) MX FUEL(TM) CHARGER (MXFC), (1) MX FUEL(TM) Concrete Vibrator, (1) Remote for MX FUEL(TM) Concrete Vibrator (3701), (1) Shoulder Strap, (2) MX FUEL(TM) REDLITHIUM(TM) XC406 Battery Pack (MXFXC406)
  • Overall Height 9 1/2 in
  • Power Source Battery Powered

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list