!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE VIBRATOR, REDLITHIUM, BACKPACK, 72V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11000 VPM

CONCRETE VIBRATOR, REDLITHIUM, BACKPACK, 72V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11000 VPM

MILWAUKEE

CONCRETE VIBRATOR, REDLITHIUM, BACKPACK, 72V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11000 VPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE VIBRATOR, REDLITHIUM, BACKPACK, 72V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11000 VPM

CONCRETE VIBRATOR, REDLITHIUM, BACKPACK, 72V, 6 AH, 21 FT SHAFT, 2½ IN HEAD DIA, 11000 VPM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,733.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMXF371-2XC
  • Mfr. Model # MXF371-2XC
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

This cordless concrete vibrator operates on a 72V Redlithium battery of 6 Ah capacity. It has a tool length of 12 3/5 inches and 11000 vibrations per minute. The backpack quick-connect vibrator has a 21 feet shaft length, a head length of 2½ inches, and a head diameter of 2½ inches. It has a brushless motor, two batteries, a charger, and a remote.

Technical Specs

  • Item Concrete Vibrator
  • Shaft Length 21 ft
  • Radius of Vibration 2 1/2 in
  • Brushless Motor Yes
  • Battery Capacity 6.0 Ah
  • Tool Length 12 3/5 in
  • Battery Model Number MXFXC406
  • Charger Included Yes
  • Concrete Vibrator Type Backpack
  • Head Material Steel
  • Includes MX FUEL(TM) Backpack Concrete Vibrator, MX FUEL(TM) Charger (MXFC), MX FUEL(TM) Concrete Vibrator Remote (3701), (2) MX FUEL(TM) REDLITHIUM(TM) XC406 Battery Pack (MXFXC406)
  • Overall Height 26 1/2 in
  • Power Source Battery Powered
  • Voltage 72V DC
  • Head Diameter 2 1/2 in
  • Vibrations per Minute 11,000 VPM
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Remote, (2) Battery Pack
  • Head Length 2 1/2 in
  • Shaft Connection Type Quick-Connect
  • Battery Series REDLITHIUM(TM) XC406
  • Charger Model Number MXFC
  • Force Rating 1,720
  • Horsepower 3 hp
  • Number of Batteries Included 2
  • Overall Width 12 2/5 in
  • Standards UL Listed

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list