!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MUSIC WIRE,TYPE 302 SS,3,0.012 IN

MUSIC WIRE,TYPE 302 SS,3,0.012 IN

PRECISION BRAND

MUSIC WIRE,TYPE 302 SS,3,0.012 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MUSIC WIRE,TYPE 302 SS,3,0.012 IN

MUSIC WIRE,TYPE 302 SS,3,0.012 IN

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $360.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5XE86
  • Mfr. Model # 29012
  • UNSPSC # 31151803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Music Wire
  • Material Grade 302
  • Overall Length 2,601 ft
  • Coil Weight 1 lb
  • Feet Per Pound 2,601 ft/lb
  • Tensile Strength 316,000 psi
  • Includes Material Certificate Yes
  • Standards AMS 5688, ASTM A313, ASTM A555, ASTM A580
  • Thickness 0.012 in
  • Material Stainless Steel
  • Shape Round
  • Package Type Dispenser Box
  • Package Weight 1 lb
  • Heat Treatment Full Hard: Spring Tempered
  • Application Armature Binding, Ceramic Cutting, Control Linkages, Springs, Wire Forms
  • Gauge 3 ga
  • System of Measurement Inch
  • Thickness Tolerance +/-0.0004 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list