!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEIGH SHOVEL W/FOOT STEP, MULTI-GRIP, 43 3/4 IN HANDLE, 24 X 8 IN BLADE, ALUMINUM/POLY

SLEIGH SHOVEL W/FOOT STEP, MULTI-GRIP, 43 3/4 IN HANDLE, 24 X 8 IN BLADE, ALUMINUM/POLY

GARANT

SLEIGH SHOVEL W/FOOT STEP, MULTI-GRIP, 43 3/4 IN HANDLE, 24 X 8 IN BLADE, ALUMINUM/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SLEIGH SHOVEL W/FOOT STEP, MULTI-GRIP, 43 3/4 IN HANDLE, 24 X 8 IN BLADE, ALUMINUM/POLY

SLEIGH SHOVEL W/FOOT STEP, MULTI-GRIP, 43 3/4 IN HANDLE, 24 X 8 IN BLADE, ALUMINUM/POLY

GARANT

Clearance Price :
$18.02 / EACH

Your Price : $72.08 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GARYEPG424
  • Mfr. Model # YEPG424
  • UNSPSC # 22101701
  • CATALOGUE PAGE # 547
  • Shipping Weight 5.8 lbs

Product Details

This sleigh shovel provides excellent support and maneuverability when clearing snow with its Versagrip scoop design. Its 43 3/4-inch long, aluminum handle features a unique, ergonomic multi-grip and foot-step for improved control. Its poly, scoop blade measures 24 x 8 inches for wide and deep snow removal.

Technical Specs

  • Item Sleigh Shovel
  • Blade Width 24 in
  • Handle Length 43 3/4 in
  • Handle Material Aluminum
  • Blade Material Poly
  • Blade Height 8
  • Handle Type Ergonomic Multi-Grip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list