!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPURPOSE GREASE,54 KG,GREEN,DRUM

MULTIPURPOSE GREASE,54 KG,GREEN,DRUM

PRECISION

MULTIPURPOSE GREASE,54 KG,GREEN,DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPURPOSE GREASE,54 KG,GREEN,DRUM

MULTIPURPOSE GREASE,54 KG,GREEN,DRUM

PRECISION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,262.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETPXL00KGL
  • Mfr. Model # PXL00KGL
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • ItemMultipurpose Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourGreen
  • Min. Operating Temp.-31 Degrees F
  • Viscosity IndexNot Tested
  • Dropping Point376 Degrees F
  • Timken OK Load19 kg
  • SeriesXL
  • Lubricant TypeLubricant
  • Lubricant ContainerDrum
  • GHS Flammability RatingNon-Flammable
  • NLGI Grade 00
  • Container Size 54 kg
  • Grease Thickener Lithium Complex
  • Grease Container Drum
  • Max. Operating Temp. 212 Degrees F
  • Flash Point Not Specified
  • Four-Ball Wear 0.46mm
  • Application Automotive and Industrial
  • Features Long Life Under High Temperature, Low Water Washout, High Mechanical Stability
  • Net Weight 54 kg
  • Lubricant Film Wet
  • Lubricant Colour Green
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list