!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REBEL EMP235IC SYSTEM, WITH SINGLE CYLINDER CART/250A MIG GUN/12.5 FT HOSE, 1 PHASE

REBEL EMP235IC SYSTEM, WITH SINGLE CYLINDER CART/250A MIG GUN/12.5 FT HOSE, 1 PHASE

ESAB

REBEL EMP235IC SYSTEM, WITH SINGLE CYLINDER CART/250A MIG GUN/12.5 FT HOSE, 1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REBEL EMP235IC SYSTEM, WITH SINGLE CYLINDER CART/250A MIG GUN/12.5 FT HOSE, 1 PHASE

REBEL EMP235IC SYSTEM, WITH SINGLE CYLINDER CART/250A MIG GUN/12.5 FT HOSE, 1 PHASE

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,350.63 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0558012704
  • Mfr. Model # 558012704
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 217.0 lbs

Product Details

This Rebel EMP235ic one-phase system is for DC TIG, Flux Core, MIG, and Stick welding processes. It includes a 250A MIG gun, an argon flowmeter regulator, a 12.5-foot hose, a return clamp with leads, drive rolls, contact tips, a .035-inch wire, an electrode holder, 7018 electrodes, a power adaptor, and a single cylinder cart. It meets CSA standards.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 120, 208/230V AC
  • Polarity AC
  • Welding Processes DC TIG, Flux-Cored, MIG/MAG, Stick
  • TIG Welding Maximum Output Current 250 A
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 700 in/min
  • TIG Welding Output @ Duty Cycle 240 A @ 19.6V, 40%, 130 A @ 15.2V, 40%
  • Includes MIG Gun with Cable, Electrode Holder with Cable, Ground Clamp with Leads, Flowgauge Regulator with Gas Hose, Adaptor Plug, Stick Electrodes, AristoRod 12.50 .035, 8 in, Sample Spool, Rebel Single Cylinder Cart
  • Application Agricultural Equipment, Automotive, Civil Construction, HVAC, Industrial and General Fabrication, Repair and Maintenance
  • Features sMIG Technology, True Multi-Process, Unmatched Portability
  • Max. Input Current 250 A @ 230V AC (Single-Phase)
  • TIG Welding Minimum Output Current 5 A (Single-Phase)
  • Minimum Wire Diameter 0.6 in (Mild Steel), 0.8 in (Aluminum), 0.8 in (Flux-Cored), 0.8 in (Stainless Steel)
  • Open Circuit Voltage 68V DC
  • Overall Height 19 1/2 in
  • Plug Type 6-50
  • TIG Arc Control Feature Arc Force Adjustment, Burn-Back Adjustment, Pre-Flow/Post-Flow Adjustment
  • Amperage Range 5 to 250 A
  • Series Rebel
  • Phase Single-Phase
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 250 A
  • MIG Welding Maximum Output Current 250 A
  • Maximum Wire Diameter 1.2 mm (Aluminum), 1.4 mm (Flux-Cored), 1.2 mm (Stainless Steel), 1.2 mm (Mild Steel)
  • Stick Welding Output @ Duty Cycle 210 A @ 28.4V, 25%, 90 A @ 23.6V, 40%
  • MIG Welding Output @ Duty Cycle 235 A @ 26V, 40%, 120 A @ 19V, 40%
  • Weight 63 lb
  • Effective Input Current 150 A @ 120V AC (Single-Phase), 250 A @ 230V AC (Single-Phase)
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • Stick Welding Minimum Output Current 5 A (Single-Phase)
  • MIG Welding Minimum Output Current 5 A (Single-Phase)
  • Minimum Wire Feed Speed 60 in/min
  • Overall Depth 26 1/2 in
  • Overall Width 11 1/2 in
  • Standards CSA E60974-1-00/UL60974-1/IEC60974-1, IP23S, NEMA 6-50P
  • TIG Arc Start Feature Automatic Hot Start, Lift Arc Start

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list