!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI CHUCK, KEYLESS, 1½ IN L, ⅛ IN SHANK DIA, 1/32 IN CHUCK, 35000 RPM

MULTI CHUCK, KEYLESS, 1½ IN L, ⅛ IN SHANK DIA, 1/32 IN CHUCK, 35000 RPM

DREMEL

MULTI CHUCK, KEYLESS, 1½ IN L, ⅛ IN SHANK DIA, 1/32 IN CHUCK, 35000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI CHUCK, KEYLESS, 1½ IN L, ⅛ IN SHANK DIA, 1/32 IN CHUCK, 35000 RPM

MULTI CHUCK, KEYLESS, 1½ IN L, ⅛ IN SHANK DIA, 1/32 IN CHUCK, 35000 RPM

DREMEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1UH68
  • Mfr. Model # 4486
  • UNSPSC # 23101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This keyless multi chuck measures 1½-inch overall length. It has a ⅛-inch shank diameter, a 1/32-inch chuck, and a maximum speed of 35000 revolutions per minute. The multi-chuck is suitable for the flexible shaft attachment and right angle attachment.

Technical Specs

  • ItemMultipro Chuck
  • Shank Diameter1/8 in
  • Chuck Size1/32 in
  • Tool BrandDremel
  • Rotary Tool Accessory Type Chuck
  • Mandrel Type Keyless
  • Chuck Type Keyless
  • Overall Length 1 1/2 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list