!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIMETER

MULTIMETER

FLUKE

MULTIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER

MULTIMETER

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,408.28 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET87-5/E2
  • Mfr. Model # 87-5/E2-KIT
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 151
  • Shipping Weight 2.46 lbs

Product Details

Digital multimeter, 4-1/2 digit mode, 20000 count display, high performance DC/AC voltage and current measurements, frequency, duty cycle, resistance, conductance, continuency, diode test and capacitance measurement. Includes built-in thermometer.

Technical Specs

  • Item Digital Multimeter
  • Data Hold Yes
  • Special Features Industrial Electrician's Combo Kit
  • Auto Power Off Yes
  • Diode Test Yes
  • Includes 87 V Multimeter, Silicone Test Leads, Long Reach Alligator Clips, Test Probes, Toolpak(TM) Magnetic Meter Hanging Kit, Temperature Probe, C35 Lightweight Soft Accessory Case, 9 V Battery (Installed)
  • Peak Hold Yes
  • Audible Continuity Yes
  • Instrument Counts 6,000/20,000
  • Multimeter Style Full Size - Advanced Features
  • Auto Ranging Yes
  • Duty Cycle 99.9%
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Standards UL, CSA, TUV, VDE listed

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list