!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER HVY DTY CAT IV TRMS

MULTIMETER HVY DTY CAT IV TRMS

EXTECH

MULTIMETER HVY DTY CAT IV TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTIMETER HVY DTY CAT IV TRMS

MULTIMETER HVY DTY CAT IV TRMS

EXTECH

Clearance Price :
$97.19 / EACH

Your Price : $194.39 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX505
  • Mfr. Model # EX505
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 151
  • Shipping Weight 1.66 lbs

Product Details

Rugged, waterproof to IP67. In addition to the table listings, unit also measures frequency to 10 MHz, with 0.1 to 99.9% duty cycle, audible continuity, diode test, data hold and auto-off. Includes test leads, magnetic hanging strap, Type K temperature pr

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-2.5%
  • Data HoldYes
  • Instrument Safety RatingCAT IV 600 V, CAT III 1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Special Features1000V Input Protection on All Functions, 10A Max Current, 4,000 Count Large Backlit LCD, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Complete with Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temp Probe, Carrying Case and 9V Battery, Data Hold, Relative, Auto Power Off, Double Molded Housing for Waterproof Protection, Dual Sensitivity Frequency Functions (Electrical/Electronic), True-RMS DMM with 11 Functions and 0.5% Basic Accuracy
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Basic Features
  • Capacitance Measurement Accuracy+/-0.50%
  • Bluetooth CompatibleNo
  • DustproofYes
  • IP RatingIP67
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution0.1 uA
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Battery Size9V
  • Capacitance Measurement Resolution0.001 nF
  • Data LoggingNo
  • DC Voltage Measurement Resolution0.1 V
  • Diode TestYes
  • Duty CycleYes
  • Fuse AccessYes
  • Manufacturers Warranty Length3 yr
  • Maximum Frequency Measurement10 MHz
  • Maximum Resistance Measurement40 megaohm
  • Maximum Temperature Measurement1,382 Degrees F
  • Minimum AC Voltage Measurement0.1 V
  • Minimum DC Current Measurement0.1 uA
  • Minimum Frequency Measurement0.001 Hz
  • Minimum Resistance Measurement0.1 ohm
  • Minimum Temperature Measurement-4 Degrees F
  • NIST Certification By ManufacturerNot Certified
  • Overall Width3.3 in
  • Pulse WidthYes
  • Software IncludedNo
  • Temperature Measurement Resolution0.1 Degrees F
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50%
  • Basic DC Current Accuracy +/-2.5%
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-3%
  • Frequency Measurement Accuracy +/-0.50%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof Yes
  • Temperature Measurement Accuracy +/-2%
  • Resistance Measurement Accuracy +/-2%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 0.1 uA
  • Depth 2.3 in
  • Display Type Backlit LCD
  • Frequency Measurement Resolution 0.001 Hz
  • Includes 9V Battery, Carrying Case, Double Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temp Probe
  • Maximum Capacitance Measurement 100 uF
  • Maximum Operating Temperature 104 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 0.1 uA
  • Minimum Capacitance Measurement 0.01 nF
  • Minimum DC Voltage Measurement 0.1 V
  • Minimum Operating Temperature 41 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Minimum/Maximum Memory No
  • Overall Height 7.3 in
  • Peak Hold No
  • Resistance Measurement Resolution 0.1 ohm
  • Standards CE, C-UL, US
  • Weight 12.3 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list