!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER HVAC TRUE RMS

MULTIMETER HVAC TRUE RMS

FLUKE

MULTIMETER HVAC TRUE RMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER HVAC TRUE RMS

MULTIMETER HVAC TRUE RMS

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $488.62 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET116
  • Mfr. Model # FLUKE-116
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 150
  • Shipping Weight 1.67 lbs

Product Details

HVAC multimeter with temperature and mircoamps, flame rod tester and capacitance, large white LED back ground for poorly lit areas, includes hard point test lead set.

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
  • Data HoldYes
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600 V
  • Special FeaturesTemperature and Microamp Measurement Range
  • Calibration Certificate IncludedNo
  • Multimeter StyleCompact - Basic Features
  • Capacitance Measurement Accuracy1.9% + 2
  • Bluetooth CompatibleNo
  • DustproofNo
  • IP RatingIP42
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution0.1 uA
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery Size9V
  • Data LoggingYes
  • DC Voltage Measurement Resolution0.1 V
  • Diode TestYes
  • Duty CycleNo
  • Includes(1 Pair) 4 mm Silicone Test Lead Set, 80BK Integrated Temperature Probe, Holster, Installed 9V Battery, Quick Reference Guide
  • Maximum Capacitance Measurement9,999 uF
  • Maximum Operating Temperature122 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement0 V
  • Minimum DC Current Measurement0 mA
  • Minimum Frequency Measurement0.01 Hz
  • Minimum Resistance Measurement0.1 ohm
  • Minimum Temperature Measurement-40 Degrees F
  • Overall Height6.6 in
  • Peak HoldNo
  • Software IncludedNo
  • Weight550 g
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 2 Digits
  • Basic DC Current Accuracy 1.0% + 2
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 600 uA
  • Maximum DC Current Measurement 600 uA
  • Basic AC Current Accuracy 1.5% + 3
  • Frequency Measurement Accuracy 0.1% + 2
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy 1% + 10 (-40 Degrees C to 400 Degrees C) 1% + 18 (-40 Degrees F to 752 Degrees F)
  • Resistance Measurement Accuracy +/-5%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • DC Current Measurement Resolution 0.1 uA
  • Depth 1.8 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 50 kHz
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 752 Degrees F
  • Minimum AC Current Measurement 0 uA
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Width 3.4 in
  • Pulse Width No
  • Standards UL, CSA, CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list