Digital multimeter with a 50,000 count LCD display. Kit includes Fluke 289 and FlukeView Forms software and cable, 80BK-A thermocouple, TL71 silicone test lead set, AC72 alligator clips, TPAK magnetic meter hanger and a soft storage case.
Technical Specs
ItemDigital Multimeter
Basic AC Voltage Accuracy+/-0.4%
Data HoldYes
Instrument Safety RatingCAT IV 600 V, CAT III 1,000 V
Maximum DC Voltage Measurement1,000 V
Special FeaturesLow Impedance Voltage, Low Ohms and Low Pass Filter for Accurate Voltage and Frequency Measurements on Adjustable Speed Motor Drives and Electrically Noisy Equipment
Calibration Certificate IncludedNo
Multimeter StyleFull Size - Advanced Features
Capacitance Measurement Accuracy1.00 %
Bluetooth CompatibleYes
DustproofNo
Removable ScreenNo
WaterproofNo
Temperature Measurement Accuracy1.00 %
Resistance Measurement Accuracy+/-0.05%
AC Voltage Measurement Resolution50 V
Auto RangingYes
Batteries IncludedYes
Battery ChemistryAlkaline
Capacitance Measurement Resolution1 nF
Data LoggingYes
DC Voltage Measurement Resolution50 V
Diode TestYes
Duty CycleYes
Frequency Measurement Resolution99.999 Hz
Includes(1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
Maximum Capacitance Measurement100 mF
Maximum Operating Temperature131 Degrees F
Maximum Storage Temperature140 Degrees F
Min-Max-Avg Button IncludedYes
Minimum AC Voltage Measurement0 V
Minimum DC Current Measurement0 mA
Minimum Frequency Measurement0.01 Hz
Minimum Resistance Measurement50 ohm
Minimum Temperature Measurement-328 Degrees F
Multiple On-Screen DisplaysYes
Overall Width10.6 in
Pulse WidthYes
Software IncludedYes
Time of Day ClockYes
Weight28 oz
Audible ContinuityYes
Basic DC Voltage Accuracy+/-0.025% + 2 Digits
Basic DC Current Accuracy+/-0.05%
Maximum AC Voltage Measurement1,000 V
Instrument Counts50,000
Maximum AC Current Measurement10 A
Maximum DC Current Measurement10 A
Basic AC Current Accuracy+/-0.6%
Frequency Measurement Accuracy0.005 %
Current Leakage TestingNo
Intrinsically SafeNo
Thermal ImagingNo
Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
AC Response CalculationTRMS
AC Current Measurement Resolution500 uA
Auto Power OffYes
Bar Graph IncludedYes
Battery AccessYes
Battery SizeAA
Computer Interface Connection TypeUSB
DC Current Measurement Resolution500 uA
Depth3.9 in
Display TypeBacklit Digital - 1/4 VGA Dot Matrix
Elapse Time ClockYes
Fuse AccessYes
Manufacturers Warranty LengthLimited Lifetime
Maximum Frequency Measurement1 MHz
Maximum Resistance Measurement500 megaohm
Maximum Temperature Measurement1,994 Degrees F
Minimum AC Current Measurement0 uA
Minimum Capacitance Measurement1 nF
Minimum DC Voltage Measurement0 V
Minimum Operating Temperature-4 Degrees F
Minimum Storage Temperature-40 Degrees F
Minimum/Maximum MemoryYes
Overall Height12.2 in
Peak HoldYes
Resistance Measurement Resolution50 ohm
StandardsUL, CSA, CE
True RMS Bandwidth100 kHz
Country of OriginUnited States
(subject to change)