!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIMETER DIGITAL TRUE RMS W/BKLIT

MULTIMETER DIGITAL TRUE RMS W/BKLIT

FLUKE

MULTIMETER DIGITAL TRUE RMS W/BKLIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER DIGITAL TRUE RMS W/BKLIT

MULTIMETER DIGITAL TRUE RMS W/BKLIT

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $847.96 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET177
  • Mfr. Model # 177/EFSP
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 150
  • Shipping Weight 3.51 lbs

Product Details

Digital multimeter, true RMS AC voltage and current, auto ranging volts, amps and ohms, frequency and capacitance capabilities, min/max/average, and a 6000 count digital display with digital bargraph. Backlight and battery access door.

Technical Specs

  • Item Digital Multimeter
  • Basic AC Voltage Accuracy +/-(1.0% + 3)
  • Data Hold Yes
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster
  • Calibration Certificate Included No
  • Multimeter Style Full Size - Basic Features
  • Capacitance Measurement Accuracy +/-(1.2% + 2)
  • Bluetooth Compatible No
  • Dustproof No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy Not Applicable
  • Resistance Measurement Accuracy +/-0.9%
  • AC Voltage Measurement Resolution Not Applicable
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution Not Applicable
  • Depth 7.3 in
  • Display Type Backlit LCD
  • Fuse Access Yes
  • Manufacturers Warranty Length Lifetime
  • Maximum Frequency Measurement 100 kHz
  • Maximum Resistance Measurement 50 megaohm
  • Maximum Temperature Measurement 122 Degrees F
  • Minimum AC Current Measurement 0 A
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Temperature Measurement 14 Degrees F
  • Overall Height 1.7 in
  • Resistance Measurement Resolution Not Applicable
  • Standards EN 61010-1, UL, CSA, TUV, VDE Pending
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.09% + 2 Digits
  • Basic DC Current Accuracy +/-(1.0% + 3)
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-(1.5% + 3)
  • Frequency Measurement Accuracy +/-(0.1% + 1)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution Not Applicable
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 1 nF
  • Data Logging Yes
  • DC Voltage Measurement Resolution Not Applicable
  • Diode Test Yes
  • Frequency Measurement Resolution 0.01 Hz
  • Includes (1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
  • Maximum Capacitance Measurement 10,000 uF
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 A
  • Minimum Frequency Measurement 0.01 Hz
  • Minimum Storage Temperature -22 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Width 3.5 in
  • Software Included No
  • Weight 420 g

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list