!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER DIGITAL TRUE RMS TEMP

MULTIMETER DIGITAL TRUE RMS TEMP

FLUKE

MULTIMETER DIGITAL TRUE RMS TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER DIGITAL TRUE RMS TEMP

MULTIMETER DIGITAL TRUE RMS TEMP

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $837.49 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET179
  • Mfr. Model # FLUKE-179 ESFP
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 150
  • Shipping Weight 1.7 lbs

Product Details

Digital multimeter, true RMS AC voltage and current, auto ranging volts, amps and ohms, frequency and capacitance capabilities, min/max/average, and a 6000 count digital display with digital bargraph. Includes backlight and battery access door.

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-(1.0% + 3)
  • Data HoldYes
  • Instrument Safety RatingCAT IV 600 V, CAT III 1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesClosed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Basic Features
  • Capacitance Measurement Accuracy+/-(1.2% + 2)
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy+/-(1.0% + 10)
  • Resistance Measurement Accuracy+/-0.9%
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Computer Interface Connection TypeNone
  • Depth7.3 in
  • Display TypeBacklit LCD
  • Fuse AccessYes
  • Manufacturers Warranty LengthLifetime
  • Maximum Frequency Measurement100 kHz
  • Maximum Resistance Measurement50 megaohm
  • Maximum Temperature Measurement752 Degrees F
  • Minimum AC Current Measurement0 A
  • Minimum Capacitance Measurement1 nF
  • Minimum DC Voltage Measurement0 V
  • Minimum Operating Temperature14 Degrees F
  • Minimum Temperature Measurement-40 Degrees F
  • Overall Height1.7 in
  • Software IncludedNo
  • Weight420 g
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.09% + 2 Digits
  • Basic DC Current Accuracy +/-(1.0% + 3)
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-(1.5% + 3)
  • Frequency Measurement Accuracy +/-(0.1% + 1)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 1 nF
  • Data Logging Yes
  • Diode Test Yes
  • Frequency Measurement Resolution 0.01 Hz
  • Includes 80BK Temperature Probe, Installed 9V Battery, Quick Reference Guide, Test Leads
  • Maximum Capacitance Measurement 10,000 uF
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 A
  • Minimum Frequency Measurement 0.01 Hz
  • Minimum Storage Temperature -22 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Width 3.5 in
  • Standards EN 61010-1, UL, CSA, TUV, VDE Pending
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list