!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER DIGITAL INDUSTRIAL

MULTIMETER DIGITAL INDUSTRIAL

FLUKE

MULTIMETER DIGITAL INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER DIGITAL INDUSTRIAL

MULTIMETER DIGITAL INDUSTRIAL

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,395.52 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET287
  • Mfr. Model # FLUKE-287
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 150
  • Shipping Weight 2.6 lbs

Product Details

Digital multimeter with a 50,000 count LCD display. Features include logging and trend capture that plots measurements as a single line to help detect anomalies, internal memory allows 180 hours of stanc-alone logging, saved measurements, optical USB PC.

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-0.4%
  • Data HoldYes
  • Instrument Safety RatingCAT IV 600 V, CAT III 1,000 V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesTrend Capture Plots Measurements as Single Line to Help Detect Anomalies
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Advanced Features
  • Capacitance Measurement Accuracy1.00 %
  • Bluetooth CompatibleYes
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy1.00 %
  • Resistance Measurement Accuracy+/-0.05%
  • AC Voltage Measurement Resolution50 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Capacitance Measurement Resolution1 nF
  • Data LoggingYes
  • DC Voltage Measurement Resolution50 V
  • Diode TestYes
  • Duty CycleYes
  • Frequency Measurement Resolution99.999 Hz
  • Includes(1 Pair) AC175 Alligator Clips, (1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), Quick Reference Guide
  • Maximum Capacitance Measurement100 mF
  • Maximum Operating Temperature131 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement0 V
  • Minimum DC Current Measurement0 mA
  • Minimum Frequency Measurement0.01 Hz
  • Minimum Resistance Measurement50 ohm
  • Minimum Temperature Measurement-328 Degrees F
  • Multiple On-Screen DisplaysYes
  • Overall Height8.8 in
  • Peak HoldYes
  • Resistance Measurement Resolution50 ohm
  • StandardsUL, CSA, CE
  • True RMS Bandwidth100 kHz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.025% + 2 Digits
  • Basic DC Current Accuracy +/-0.05%
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 50,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-0.6%
  • Frequency Measurement Accuracy 0.005 %
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 500 uA
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size AA
  • Computer Interface Connection Type USB
  • DC Current Measurement Resolution 500 uA
  • Depth 2.4 in
  • Display Type Backlit Digital - 1/4 VGA Dot Matrix
  • Elapse Time Clock Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length Limited Lifetime
  • Maximum Frequency Measurement 1 MHz
  • Maximum Resistance Measurement 500 megaohm
  • Maximum Temperature Measurement 1,994 Degrees F
  • Minimum AC Current Measurement 0 uA
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature -4 Degrees F
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • NIST Certification By Manufacturer Fluke
  • Overall Width 4 in
  • Pulse Width Yes
  • Software Included No
  • Time of Day Clock Yes
  • Weight 28 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list