!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER AND VOLTAGE DETECTOR,LCD

MULTIMETER AND VOLTAGE DETECTOR,LCD

EXTECH

MULTIMETER AND VOLTAGE DETECTOR,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER AND VOLTAGE DETECTOR,LCD

MULTIMETER AND VOLTAGE DETECTOR,LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX505AK
  • Mfr. Model # EX505A-K
  • UNSPSC # 41113669
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • ItemMultimeter and Voltage Detector
  • IncludesCarrying Case, DV25, Extech model EX505, TL808
  • Digital Multimeter Maximum AC Voltage Measurement1,000 V
  • Digital Multimeter Maximum DC Voltage Measurement1,000 V
  • Digital Multimeter AC Response CalculationTRMS
  • Digital Multimeter Instrument Counts4,000
  • Digital Multimeter Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Curent, DC Voltage, Diode, Duty Cycle, Frequency, Resistance, Type K Temperature
  • Number of Batteries Included3
  • Digital Multimeter Audible ContinuityYes
  • Digital Multimeter Data HoldYes
  • Digital Multimeter Display TypeBacklit LCD
  • Digital Multimeter Intrinsically SafeNo
  • Digital Multimeter Removable ScreenNo
  • Digital Multimeter WaterproofYes
  • Test Instrument Included Voltage Detector, Digital Multimeter
  • Digital Multimeter Maximum AC Current Measurement 10 A
  • Digital Multimeter Maximum DC Current Measurement 10 A
  • Digital Multimeter Bluetooth Compatibility No
  • Digital Multimeter Calibration Certificate Included No
  • Digital Multimeter Instrument Safety Rating CAT III 1000V, CAT IV 1000V, CAT IV 600V
  • Multimeter Style Full Size - Advanced Features
  • Digital Multimeter Manufacturer Part Number EX505
  • Digital Multimeter Current Leakage Testing No
  • Digital Multimeter Data Logging No
  • Digital Multimeter Dustproof Yes
  • Digital Multimeter IP Rating IP67
  • Digital Multimeter Thermal Imaging No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list