!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIMETER AMPROBE DIG 400M

MULTIMETER AMPROBE DIG 400M

AMPROBE

MULTIMETER AMPROBE DIG 400M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER AMPROBE DIG 400M

MULTIMETER AMPROBE DIG 400M

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $500.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET34XR-A
  • Mfr. Model # 34XR-A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 1.72 lbs

Product Details

Digital multimeters, True RMS auto ranging DMM for trouble shooting, blue back light, 4,000 counts, 0.5 percent accuracy, auto ranging, CAT III 600 volts, CAT II 1,000 volts.

Technical Specs

  • Item Digital Multimeter
  • Basic AC Voltage Accuracy +/- (1.2 % rdg + 8 dgts)
  • Data Hold Yes
  • Instrument Safety Rating CAT III 300 V, CAT II 600 V, CAT I 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Special Features Auto Power Off to Save Battery Life, Autoranging, Display Update Rate: 2/sec, Nominal, Display: 3-3/4 Digit LCD, 3999 Counts with 41-Segment Analog Bar Graph, Magne-Grip(TM) Holster with Magnetic Hanging Strap, Min/Max, Data Hold and Range Lock, Operating Temperature: 0 Degrees C to 45 Degrees C at Less Than70% R.H, Overrange Indication, Separate Door for Easy Battery and Fuse Access, True-RMS Digital Multimeter with Temperature and Backlight
  • Calibration Certificate Included No
  • Multimeter Style Full Size
  • Capacitance Measurement Accuracy +/- (5.0 % rdg + 5 dgts)
  • Bluetooth Compatible No
  • Dustproof No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy -20 Degrees C to 10 Degrees C: +/- (2.0 % rdg + 4 Degrees C ) 10 Degrees C to 200 Degrees C: +/- (1.0 % rdg + 3 Degrees C ) 200 Degrees C to 1000 Degrees C: +/- (3.0 % rdg + 2 Degrees C ) -4 Degrees F to 50 Degrees F: +/- (2.0 % rdg + 8 Degrees F) 50 Degrees F to 400 Degrees F: +/- (1.0 % rdg + 6 Degrees F) 400 Degrees F to 1832 Degrees F: +/- (3.0 % rdg + 4 Degrees F)
  • Resistance Measurement Accuracy +/-2%
  • AC Voltage Measurement Resolution 400 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 400 uA
  • Depth 2.4 in
  • Display Type LCD
  • Frequency Measurement Resolution 4 kHz
  • Includes 9V Battery (Installed), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Spare Fuse, Temperature Adapter, Test Leads with Threaded Alligator Clips, Type K Thermocouple Probe
  • Maximum Capacitance Measurement 4,000 uF
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 400 uA
  • Minimum Capacitance Measurement 4 uF
  • Minimum DC Voltage Measurement 400 V
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Width 3.6 in
  • Standards US-CSA-C, UL, OSHA
  • True RMS Bandwidth 2 kHz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 1 Digit
  • Basic DC Current Accuracy +/- (1.0 % rdg + 1 dgt)
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 3,999
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/- (1.5 % rdg + 8 dgts)
  • Frequency Measurement Accuracy +/- (0.1 % rdg + 3 dgts)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 400 uA
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 4 uF
  • Data Logging No
  • DC Voltage Measurement Resolution 400 V
  • Diode Test Yes
  • Duty Cycle Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 1 MHz
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 1,832 Degrees F
  • Minimum AC Voltage Measurement 400 V
  • Minimum DC Current Measurement 400 uA
  • Minimum Frequency Measurement 4 kHz
  • Minimum Resistance Measurement 400 ohm
  • Minimum Temperature Measurement -4 Degrees F
  • Overall Height 7.7 in
  • Resistance Measurement Resolution 400 ohm
  • Temperature Measurement Resolution 0 Degrees C
  • Weight 1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list