!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER,1000V,20 A,LCD,IP67

MULTIMETER,1000V,20 A,LCD,IP67

EXTECH

MULTIMETER,1000V,20 A,LCD,IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER,1000V,20 A,LCD,IP67

MULTIMETER,1000V,20 A,LCD,IP67

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $404.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX530A
  • Mfr. Model # EX530A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • ItemMultimeter
  • Basic AC Voltage Accuracy+/-1.0%
  • Data HoldYes
  • Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement1000V
  • Special FeaturesDouble Molded Housing, Drop-Proof up to Six Feet
  • Calibration Certificate IncludedNo
  • Multimeter Style11 Function Heavy Duty
  • Capacitance Measurement Accuracy+/-3.5%
  • Bluetooth CompatibleNo
  • DustproofYes
  • IP RatingIP67
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution0.01 uA
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery Voltage9V
  • Data LoggingYes
  • DC Voltage Measurement Resolution0.01 mV
  • Diode TestYes
  • Duty Cycle0.1 to 99.9%
  • Fuse AccessYes
  • Manufacturers Warranty Length3 yr
  • Maximum Frequency Measurement100 MHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement0.01 uA
  • Minimum Capacitance Measurement0.001 nF
  • Minimum DC Voltage Measurement0.01 mV
  • Minimum Operating Temperature41 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • NIST Certification By ManufacturerNot Certified
  • Overall Width3.3 in
  • Pulse WidthYes
  • StandardsCE, UL
  • Weight12.3 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.06%
  • Basic DC Current Accuracy +/-1.0%
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 40,000
  • Maximum AC Current Measurement 20 A
  • Maximum DC Current Measurement 20 A
  • Basic AC Current Accuracy +/-1.5%
  • Frequency Measurement Accuracy +/-1.0%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof Yes
  • Temperature Measurement Accuracy +/-1%
  • Resistance Measurement Accuracy +/-0.3%
  • AC Voltage Measurement Resolution 0.01 mV
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 0.001 nF
  • DC Current Measurement Resolution 0.01 uA
  • Depth 2.3 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.001 Hz
  • Includes Case, Double-Molded Test Leads, Magnetic Hanging Strap, Type K Bead Wire Temperature Probe
  • Maximum Capacitance Measurement 40 mF
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 1,382 Degrees F
  • Minimum AC Voltage Measurement 0.01 mV
  • Minimum DC Current Measurement 0.01 uA
  • Minimum Frequency Measurement 0.001 Hz
  • Minimum Resistance Measurement 0.01 ohm
  • Minimum Temperature Measurement -4 Degrees F
  • Overall Height 7.3 in
  • Peak Hold Yes
  • Resistance Measurement Resolution 0.01 ohm
  • Temperature Measurement Resolution 1 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list