!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER,1000V,10 A,LCD,IP67

MULTIMETER,1000V,10 A,LCD,IP67

EXTECH

MULTIMETER,1000V,10 A,LCD,IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER,1000V,10 A,LCD,IP67

MULTIMETER,1000V,10 A,LCD,IP67

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $406.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX505ANIST
  • Mfr. Model # EX505A-NIST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.7 lbs

Technical Specs

  • ItemMultimeter
  • Basic AC Voltage Accuracy+/-0.8%
  • Data HoldYes
  • Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement1000V
  • Special FeaturesDual Sensitivity Frequency Functions
  • Calibration Certificate IncludedYes
  • Multimeter Style11 Function Heavy Duty
  • Capacitance Measurement Accuracy+/-4.0%
  • Bluetooth CompatibleNo
  • DustproofYes
  • IP RatingIP67
  • Thermal ImagingNo
  • Parameters MeasuredCurrent, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Dual Sensitivity Frequency, Resistance, Temperature (K)
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution0.1 uA
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery Size9V
  • Capacitance Measurement Resolution0.001 nF
  • DC Current Measurement Resolution0.1 uA
  • Depth2.3 in
  • Display TypeLCD
  • Frequency Measurement Resolution0.001 Hz
  • IncludesCarrying Case, Magnetic Hanging Strap, Test Leads, Type K Bead Wire Temperature Probe
  • Maximum Capacitance Measurement100 uF
  • Maximum Resistance Measurement40 megaohm
  • Maximum Temperature Measurement1,382 Degrees F
  • Minimum AC Voltage Measurement0.1 mV
  • Minimum DC Current Measurement0.1 uA
  • Minimum Frequency Measurement0.001 Hz
  • Minimum Resistance Measurement0.1 ohm
  • Minimum Temperature Measurement-4 Degrees F
  • Overall Height7.3 in
  • Pulse WidthYes
  • StandardsCE, UL
  • Weight12.3 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.5%
  • Basic DC Current Accuracy +/-1.0%
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-1.5%
  • Frequency Measurement Accuracy +/-1.0%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof Yes
  • Temperature Measurement Accuracy +/-3.00%
  • Resistance Measurement Accuracy +/-0.8%
  • AC Voltage Measurement Resolution 0.1 mV
  • Auto Ranging Yes
  • Battery Access Yes
  • Battery Voltage 9V
  • Data Logging Yes
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Duty Cycle 0.1 to 99.9%
  • Fuse Access Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 10 MHz
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 0.1 uA
  • Minimum Capacitance Measurement 0.01 nF
  • Minimum DC Voltage Measurement 0.1 mV
  • Minimum Operating Temperature 41 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • NIST Certification By Manufacturer FLIR
  • Overall Width 3.3 in
  • Resistance Measurement Resolution 0.1 ohm
  • Temperature Measurement Resolution 0.1 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list