!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIFUNCTION PV ANALYZER KIT,LCD

MULTIFUNCTION PV ANALYZER KIT,LCD

FLUKE

MULTIFUNCTION PV ANALYZER KIT,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
MULTIFUNCTION PV ANALYZER KIT,LCD

MULTIFUNCTION PV ANALYZER KIT,LCD

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,207.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKESMFT100FPC
  • Mfr. Model # FLUKE-SMFT-1000/FPC
  • UNSPSC # 60104701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Multifunction PV Analyzer Kit
  • Voltage Accuracy +/-(2.5% +2 Digit)
  • Current Accuracy +/-(5% +2 Digit)
  • Data Hold Yes
  • Includes 1 Year Premium Care Plan, Coupler Set, i100 AC/DC Current Clamp 100 A (TPAK Magnet Set), IRR2-BT Wireless Solar Irradiance Meter Pro (80PR-IRR External Temperature Probe, Mounting Bracket, Carry Case), SMFT-1000 Multifunction PV Analyzer (Carry Strap, Fuse Pack, Adapter Cable IRDA Optical-to-USB, Zero Adapter), SMFT-1000-BP Professional Tool Backpack, TL1000 Test Lead Set, TL1000-MC4 Test Lead Set, TL1000/30M Test Lead on Reel, TP1000 Test Probe with Remote Test Button
  • Voltage Range 5.0 to 1000 V DC: 5.0 to 700 V AC
  • Current Range 1.0 to 100A AC TRMS: 1.0 to 100A DC
  • Display LCD
  • Powered By Battery
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list