!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIFUNCTION ENVIRONMENT METER

MULTIFUNCTION ENVIRONMENT METER

TRIPLETT

MULTIFUNCTION ENVIRONMENT METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIFUNCTION ENVIRONMENT METER

MULTIFUNCTION ENVIRONMENT METER

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWEM400
  • Mfr. Model # EM400
  • UNSPSC # 25172700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Multifunction Environment Meter
  • Air Velocity Range Not Applicable
  • Dew Point Range 13.5 Degrees to 120 Degrees F
  • Meter Type Environmental Meter
  • Humidity Range 10% to 95%
  • Housing Colour Black/Red
  • IP/NEMA Rating No
  • Ambient Temperature Accuracy +/-1.8 Degrees F
  • Sound Level Range 35 to 130 dB
  • Overall Height 4.47 in
  • Light Level Range 0 to 1,860 fc
  • Ambient Temperature Range -58 Degrees to 2372 Degrees F
  • Properties Measured Air Temperature, Dew Point, Heat Index, Humidity, Light, Sound, Type K Temperature, Wet Bulb
  • Light Level Accuracy +/-5%
  • Light Level Resolution 0.1 fc
  • Sound Level Accuracy +/-1 dB
  • Barometric Pressure Accuracy Not Applicable
  • Includes Probes Yes
  • Data Hold Yes
  • Data Update Frequency 1 sec
  • Humidity Resolution 0.1 %
  • Barometric Pressure Range Not Applicable
  • Air Velocity Display Units Not Applicable
  • Air Velocity Resolution Not Applicable
  • Includes Batteries Yes
  • Includes (3) AAA Batteries, Type K Temperature Bead Probe, Windscreen, Wrist Strap
  • Memory Storage Capacity Not Applicable
  • Sensor Material Plastic/Metal
  • Response Time 1 sec
  • Temperature Resolution 0.1 Degrees F
  • Wi-Fi Compatible No
  • Environmental Sensor Type Humidity Sensor
  • Series EM Series
  • Immersion Temperature Range -50 to 1300 Degrees C, -58 to 2372 Degrees F
  • Surface Temperature Range -50 to 1300 Degrees C, -58 to 2372 Degrees F
  • Battery Type (3) AAA Batteries
  • Data Logging No
  • Humidity Accuracy +/-4%
  • Includes NIST-Traceable Calibration Certificate No
  • Overall Depth 1.2 in
  • Overall Width 1.8 in
  • Dew Point Accuracy Calculated
  • Display Screen Type Backlit LCD
  • Bluetooth Enabled No
  • Light Level Display Units fc
  • Barometric Pressure Display Units Not Applicable
  • Barometric Pressure Resolution Not Applicable
  • Sound Level Display Units dB
  • Sound Level Resolution 0.1 dB
  • Battery Run Time 300 hr
  • Application Professional and Home Use Measurement of 8 Indoor/Outdoor Environmental Categories
  • Auto Shut-Off Yes
  • Housing Material Plastic
  • Backlit Screen Yes
  • Manufacturer Warranty Length 1 yr
  • Includes Case No
  • Low Battery Indicator Yes
  • Probe Length Not Applicable
  • Sampling Rate Not Applicable
  • Sensor Length Not Applicable
  • Standards CE Certified, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list