!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-TOOL PLIER, 19 TOOLS, 19 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

MULTI-TOOL PLIER, 19 TOOLS, 19 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

LEATHERMAN

MULTI-TOOL PLIER, 19 TOOLS, 19 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTI-TOOL PLIER, 19 TOOLS, 19 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

MULTI-TOOL PLIER, 19 TOOLS, 19 FUNCTIONS, 4 1/2 IN CLOSED L, 7 IN OPEN L

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CZF5
  • Mfr. Model # 831181
  • UNSPSC # 27112108
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.95 lbs

Product Details

This SUPER TOOL300 series multi-tool has a length of 3¼ inch, plus it weighs 9.6 ounce. The stainless steel handle is wood. It features lanyard ring. In addition, it is made of stainless steel. This multi-tool includes hex 5/16, 7/32, ⅛ inch slotted, #2 Phillips screwdrivers, awl, blade, file, opener, pliers, ruler, saw, screwdriver, wire cutter, wire stripper, awl with thread loop, bottle opener, can opener, diamond coated file, knife, large screwdriver and more.

Technical Specs

  • ItemMulti-Tool
  • Blade Length3 1/4 in
  • FeaturesLanyard Ring
  • Handle MaterialStainless Steel
  • Includes Pocket ClipPocket Clip Not Included
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Pliers
  • Number of Tools19
  • Open Length7 in
  • Primary ToolPliers
  • Sheath MaterialNylon
  • Tool Families IncludedAwl, Blade, File, Opener, Pliers, Ruler, Saw, Screwdriver, Wire Cutter, Wire Stripper
  • Tools IncludedAwl with Thread Loop, Bottle Opener, Can Opener, Diamond Coated File, Knife, Large Screwdriver, Medium Screwdriver, Metal File, Needlenose Pliers, Philips Screwdriver, Premium Replaceable Hard Wire Cutter, Premium Replaceable Wire Cutter, Regular Pliers, Ruler, Saw, Small Screwdriver, Standard Wire Cutter, Wire Stripper, Wood File
  • Blade Edge Type Serrated
  • Closed Length 4 1/2 in
  • Handle Colour Wood
  • Includes Hex 5/16, 7/32, 1/8 in Slotted, #2 Phillips Screwdrivers
  • Includes Secondary Tool Secondary Tool Not Included
  • Locking Locking
  • Number of Functions 19
  • One-Hand Operation Not One-Hand Operation
  • Opening Mechanism Fold-Out
  • Series SUPER TOOL(R)300
  • Tool Access Internal
  • Tool Material Stainless Steel
  • Weight 9.6 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list