!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-TOOL FOLDING KNIFE,29 FUNCTIONS

MULTI-TOOL FOLDING KNIFE,29 FUNCTIONS

VICTORINOX

MULTI-TOOL FOLDING KNIFE,29 FUNCTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTI-TOOL FOLDING KNIFE,29 FUNCTIONS

MULTI-TOOL FOLDING KNIFE,29 FUNCTIONS

VICTORINOX

Clearance Price :
$39.40 / EACH

Your Price : $157.60 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GCU0
  • Mfr. Model # 54919
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Folding Knife
  • Features Large and Small Blades, Corkscrew, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Sewing Eye, Bit Wrench w/4 and 5mm Hex Sockets, #0 and #1 Pozidrive Bit, Bit Case w/4mm Slotted, #2 Phillips, 4mm Hex, T8, T10, T15 Torx Bits, Pressurized Ball Point Pen, DIP Switch Setter, Straight Pen, Mini Screwdriver
  • Handle Colour Red
  • Handle Material Plastic
  • Includes Sheath No
  • Open Length 6 1/4 in
  • Series Cybertool 29
  • Tool Families Included Blade, Corkscrew, Opener, Pen, Reamer, Screwdriver, Straight Pin, Tweezers, Wire Stripper, Wrench
  • Tools Included # 0 & # 1 Pozi Drive Bits, # 10, # 2 Phillips Head Bit, # 8, #15 Torx Bits, 4 mm Hex Bit, and Mini Screwdriver., Ball Point Pen, Bit Case with 4mm Flat Head Screwdriver, Bit Wrench with 4 & 5 mm Hex Sockets, Bottle Opener, Can Opener, Corkscrew, Key Ring, Large and Small Knifes, Large Screwdriver, Reamer, Small Screwdriver, Straight Pin, Toothpick, Tweezers, Wire Stripper
  • Closed Length 3 1/2 in
  • Folding Handle Yes
  • Handle Length 3 1/2 in
  • Includes Pocket Clip No
  • Number of Tools 14
  • Primary Tool Knife
  • Size Family Full-Size
  • Tool Material Stainless Steel
  • Weight 3.4 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list