!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY ADHESIVE, SUPER 77CA, GENERAL PURPOSE, 18 FL OZ, AEROSOL, CLEAR

SPRAY ADHESIVE, SUPER 77CA, GENERAL PURPOSE, 18 FL OZ, AEROSOL, CLEAR

SUPER 77

SPRAY ADHESIVE, SUPER 77CA, GENERAL PURPOSE, 18 FL OZ, AEROSOL, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY ADHESIVE, SUPER 77CA, GENERAL PURPOSE, 18 FL OZ, AEROSOL, CLEAR

SPRAY ADHESIVE, SUPER 77CA, GENERAL PURPOSE, 18 FL OZ, AEROSOL, CLEAR

SUPER 77

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM77LV24OZ
  • Mfr. Model # 77-LV-24OZ
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1238
  • Shipping Weight 1.45 lbs

Product Details

This Super 77CA spray adhesive is clear and comes in a 18 fluid ounce aerosol can. It meets the standards for CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant. This spray adhesive features bonds a wide range of lightweight materials quickly, fast-drying, low soak-in eliminate clamping and dry time, low voc, photo-safe. In addition, it has a working time of 15 seconds.

Technical Specs

  • ItemSpray Adhesive
  • Container Size18 fl oz
  • Product TypeSpray Adhesive
  • Spray PatternLace
  • FeaturesBonds A Wide Range of Lightweight Materials Quickly, Fast-Drying, Low Soak-in Eliminate Clamping and Dry Time, Low VOC, Photo-Safe
  • High TackOui
  • Low OdorNo
  • Water ResistanceNot Water-Resistant
  • Pressure SensitiveNo
  • Adhesive Colour Clear
  • Container Type Aerosol Can
  • Series Super 77CA
  • Working Time 15 sec
  • Heat Resistant No
  • Interior/Exterior Interior
  • Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
  • Materials Bonded ABS, Acrylic, Cardboard, Fabric, Insulation, Metal, Paper, PVC, Wood
  • Primary Applications General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list