!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-PURPOSE GREASE 400 G CAN NLGI 2

MULTI-PURPOSE GREASE 400 G CAN NLGI 2

SUPER LUBE

MULTI-PURPOSE GREASE 400 G CAN NLGI 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MULTI-PURPOSE GREASE 400 G CAN NLGI 2

MULTI-PURPOSE GREASE 400 G CAN NLGI 2

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.60 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA41160
  • Mfr. Model # CA41160
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1515
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Multipurpose Grease
  • Base Oil Synthetic
  • NSF Rating H1 Food Grade
  • Grease Colour Clear
  • Lubricant Additives PTFE
  • Max. Operating Temp. 450 Degrees F
  • Viscosity Index Not Applicable
  • Dropping Point Greater Than550 Degrees F
  • Specific Gravity 0.89
  • Standards NSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • Series Multi-Purpose Synthetic Grease with Syncolon(R) (PTFE)
  • Lubricant Type Multipurpose Lubricant
  • Net Weight 1 oz
  • Lubricant Container Can
  • GHS Flammability Rating Non-Flammable
  • NLGI Grade 2
  • Container Size 14.1 oz
  • Grease Thickener Fumed Silica
  • Grease Container Can
  • Min. Operating Temp. -45 Degrees F
  • ISO Viscosity Grade Not Tested
  • Flash Point Greater Than428 Degrees F
  • Four-Ball Wear Less Than 1.0 mm
  • Timken OK Load 40 lb
  • Application Various Food Plant, Industrial Applications Such As Plain, Anti Friction, Ball, Roller, Wheel Bearings, Food Processing Equipment, Hubs, Axles, Chassis, Shocks, Springs
  • Features Dielectric, Food Grade and Clean, Will Not Drip, Run or Evaporate, Impervious to Salt Water, Safe In Potable Water, Long Lasting, Prevents Rust and Corrosion While Reducing Friction, Wide Temperature Range, Compatible with Most Other Greases, Excellent Water Resistance and Rust Inhibiting Properties, Outlasts Conventional Greases 3 to 4 Times, NSF Registered (H1), #096790, Environmentally Friendly, Biodegradable, Nlgi Gc-Lb Approved for Grade 2 Only, Kosher Certified
  • VOC Content Less Than1%
  • Chemical Base PTFE
  • Lubricant Film Multipurpose Lubricant
  • Lubricant Colour Clear

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list