MULTIHEIGHT VERTICAL PANEL TRUCK WITH FIXED RAILS, 3,600 LB LOAD CAPACITY, 4 RAILS
MULTIHEIGHT VERTICAL PANEL TRUCK WITH FIXED RAILS, 3,600 LB LOAD CAPACITY, 4 RAILS
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This multi-height vertical panel truck with fixed rails measures 30 inch width x 45 inch height x 48 inch length, and is grey with a powder-coated finish/coating. It includes 4 dividers welded and it is made out of steel. In addition, it has a 3,600-pound load capacity.
Technical Specs
Item Multi-Height Vertical Panel Truck with Fixed Rails
Rail Type Fixed
Lip Style Flush
Overall Width 30 in
Deck Construction Solid
Deck Finish/Coating Powder Coated
Deck Height 9 1/8 in
Deck Width 30 in
Frame Material Steel
Width Between Rails/Sockets 10 in
Number of Rails 4
Caster/Wheel Configuration (2) Rigid Casters, (4) Swivel Casters
Caster Wheel Type Standard
Caster Brake Type No Brake Included
Colour Grey
Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
Deck Surface Smooth
Caster Mounting Type Plate
Load Capacity 3,600 lb
Rail Height 26 in, 35 3/4 in
Overall Length 48 in
Overall Height 45 in
Deck Material Steel
Deck Gauge 14 ga
Deck Length 48 in
Frame Finish/Coating Powder Coated
Frame Gauge 14 ga
Number of Levels 1
Number of Usable Sides 3
Caster/Wheel Mounting Location 6-Wheel
Caster Wheel/Tread Material Polyurethane
Caster Wheel Dia. 6 in
Assembled/Unassembled Assembled
Includes (4) Dividers (Welded)
Caster Core Material Polyurethane
Caster Wheel Width 2 in
Country of Origin Mexico
(subject to change)