!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-GAS DTECTOR,LEL,CO,H2S,SO2,O2,ORNG

MULTI-GAS DTECTOR,LEL,CO,H2S,SO2,O2,ORNG

INDUSTRIAL SCIENTIFIC

MULTI-GAS DTECTOR,LEL,CO,H2S,SO2,O2,ORNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-GAS DTECTOR,LEL,CO,H2S,SO2,O2,ORNG

MULTI-GAS DTECTOR,LEL,CO,H2S,SO2,O2,ORNG

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,572.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDSVP5KJ5Y2111101
  • Mfr. Model # VP5-KJ5Y2111101
  • UNSPSC # 41113118
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemMulti-Gas Monitor
  • Gas TypeLEL, CO, H2S, SO2, O2
  • ResolutionO2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (0.1 ppm Increments), CO (1 ppm Increments), SO2 (0.1 ppm Increments)
  • Operating Temp. Range-40 Degrees C to 50 Degrees C (-40 Degrees F to 122 Degrees F)
  • Alarm TypeAudible, Visual, Vibrating
  • Battery Life18 hr.
  • StandardsUL Class I, Division 1, Groups A, B, C, and D, in the Temperature Class T4, Class II, Division 1, Groups E, F, and G, in the Temperature Class T4, Class II, Division 1, Groups E, F, and G, in the Temperature Class T4, Class I, Zone 0, AEx ia IIC, in the Temperature Class T4, Class I, Zone 1, AEx d ia II C, in the Temperature Class T4, with IR sensor CSA Class I, Division 1, Groups A, B, C, and D, in the Temperature Class T4, Class I, Zone 1, Ex d ia IIC, in the Temperature Class T4Class I, Zone 0, AEx ia IIC, in the Temperature Class T4Class I, Zone 1, AEx d ia II C, in the Temperature Class T4, with IR sensorClass II, Division 1, Groups E, F, and G, in the Temperature Class T4Class I, Zone 0, AEx ia IIC, in the Temperature Class T4Class I, Zone 1, AEx d ia II C, in the Temperature Class T4, with IR sensorCSA Class I, Division 1, Groups A, B, C, and D, in the Temperature Class T4Class I, Zone 1, Ex d ia IIC, in the Temperature Class T4
  • Height172
  • Depth65"
  • Detects Lower Explosive Limit, Oxygen,Sulfur Dioxide, Carbon Monoxide/Hydrogen Sulfide
  • Sensor Range LEL 0 to 100%, CO 0 to 1500 ppm, H2S 0 to 500 ppm, SO2 0 to 500 ppm, O2 0 to 30%
  • Housing Colour Orange
  • Alarm Setting Adjustable
  • Battery Type Lithium-ion
  • Display LCD
  • Features Man Down, Panic Alarm, Alarm Action Messages, Full Screen Alarms, Start-Up Messages, Time and Temp, Lassign Technology, Lens Wireless
  • Width 26-3/8"
  • Includes Charger, Reference Guide
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list