!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-GAS DETECTOR,LCD,ADJUSTABLE ALARM

MULTI-GAS DETECTOR,LCD,ADJUSTABLE ALARM

INDUSTRIAL SCIENTIFIC

MULTI-GAS DETECTOR,LCD,ADJUSTABLE ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-GAS DETECTOR,LCD,ADJUSTABLE ALARM

MULTI-GAS DETECTOR,LCD,ADJUSTABLE ALARM

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,629.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IDSMX6K103R211
  • Mfr. Model # MX6-K103R211
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Multi-Gas Detector, Detects Oxygen, Carbon Monoxide, Volatile Organic Compound, Sensor Range O2 0 to 30.0 Percent, CO 0 to 500 ppm, VOC 0 - 2000 ppm, Housing Colour Black, PID Ionization Energy Level 10.6 eV, Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F), Battery Life 12 hr., Display LCD, Height 6-11/16 In., Width 3-1/8 In., Depth 2-1/4 In.

Technical Specs

  • Item Multi-Gas Detector
  • Gas Type O2, CO, VOC
  • Resolution 0.1% O2, 1ppm CO, VOC 0.1
  • PID Ionization Energy Level 10.6 eV
  • Alarm Setting Adjustable
  • Battery Type Lithium-Ion
  • Display LCD
  • Features Monitors up to 6 Gases, Full-Color LCD Display, 24 Sensor Options Including PID and IR, Inet (R) Ready and Docking Station(TM) Compatible
  • Width 3-1/8"
  • Includes Charger, Nylon Carrying Case, Belt Clip, Calibration Cup, Wrist Strap, Maintenance Tool, Calibration Tubing, Dust Filter/Water Stop, Sample Tubing
  • Detects Oxygen, Carbon Monoxide, Volatile Organic Compound
  • Sensor Range O2 0 to 30.0%, CO 0 to 500 ppm, VOC 0 - 2000 ppm
  • Housing Colour Black
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Type Audible, Visual, Vibrating
  • Battery Life 12 hr.
  • Standards UL, CSA
  • Height 6-11/16"
  • Depth 2-1/4"

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list