!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MSERIES B498 WT 0.50X0.75 220 RL

MSERIES B498 WT 0.50X0.75 220 RL

BRADY

MSERIES B498 WT 0.50X0.75 220 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MSERIES B498 WT 0.50X0.75 220 RL

MSERIES B498 WT 0.50X0.75 220 RL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.23 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY143332
  • Mfr. Model # M-11-498
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Vinyl wrap around wire and cable markers. Material B498. Colour black on white. Wire gauge 16 - 10. 220 labels per roll. Size 0.5 x 0.75 inches

Technical Specs

  • Item Cartridge Label
  • Adhesive Properties Removable & Repositionable Adhesive
  • Compatible Grainger Part Number 22NA79
  • Label Colour Black/White
  • Label Height 1/2"
  • Maximum Wire Diameter 0.32"
  • Printer Series Compatibility BMP41, BMP51, BMP53
  • Material Series B-498
  • Maximum Wire Gauge 4 AWG
  • Maximum Service Temperature 176 Degrees F
  • Adhesive Adhesive
  • Application Barcode Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
  • Label Media Format Precut Roll Cartridge
  • Product Type Wire and Cable Label
  • Service Temperature Range -40 Degrees to 176 Degrees F
  • Label Material Vinyl
  • Adhesive Type Removable & Repositionable
  • Compatible Mfr Part Number R6200
  • Label Finish Semi-Gloss
  • Label Width 3/4"
  • Minimum Wire Diameter 0.125"
  • Recommended Ribbon R6200
  • For Print Method Thermal Transfer
  • Minimum Wire Gauge 12 AWG
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Material Rubber
  • Label Attachment Style Wraparound
  • Labels per Row 1
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list