!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MSERIES B422 WHT 0.50X0.50 280 RL

MSERIES B422 WHT 0.50X0.50 280 RL

BRADY

MSERIES B422 WHT 0.50X0.50 280 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MSERIES B422 WHT 0.50X0.50 280 RL

MSERIES B422 WHT 0.50X0.50 280 RL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.50 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY143241
  • Mfr. Model # M-7-422
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Labeling, Labels, B422 Gloss Polyester, Black/White, Dimensions 0.50 in. x 0.50 in., Labels Per Roll 280.

Technical Specs

  • Item Label Cartridge
  • Label Colour White
  • Label Height 1/2"
  • Label Width 1/2"
  • Printer Series Compatibility BMP41, BMP51, BMP53
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 212 Degrees F
  • Number of Labels Included 280
  • Adhesive Yes
  • Adhesive Properties Aggressive Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Shape Square
  • Labels per Row 1
  • Product Type Panel Component Label
  • Ribbon Formulation Resin
  • Secondary Label Included No
  • Compatible Mfr Part Number R6000
  • Label Finish Gloss
  • Label Material Polyester
  • Material Properties Halogen Free
  • Ribbon Colour Black
  • Material Series B-422
  • Minimum Service Temperature -40 Degrees F
  • Preprinted Text No Legend
  • Adhesive Material Acrylic
  • Application Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID
  • Label Media Format Precut Roll Cartridge
  • Label Thickness 0.004"
  • Print Technology Thermal-Transfer
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon Series R6000
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA: UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list