!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTING BRACKET, FOR WALLSAFE SHARPS CONTAINERS, INC HARDWARE, 9 X 1/2 X 6 IN, WHT, PLASTIC

MOUNTING BRACKET, FOR WALLSAFE SHARPS CONTAINERS, INC HARDWARE, 9 X 1/2 X 6 IN, WHT, PLASTIC

BEMIS

MOUNTING BRACKET, FOR WALLSAFE SHARPS CONTAINERS, INC HARDWARE, 9 X 1/2 X 6 IN, WHT, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MOUNTING BRACKET, FOR WALLSAFE SHARPS CONTAINERS, INC HARDWARE, 9 X 1/2 X 6 IN, WHT, PLASTIC

MOUNTING BRACKET, FOR WALLSAFE SHARPS CONTAINERS, INC HARDWARE, 9 X 1/2 X 6 IN, WHT, PLASTIC

BEMIS

Clearance Price :
$3.36 / EACH

Your Price : $13.43 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # INN410020
  • Mfr. Model # 410020
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This white mounting bracket is designed to keep #125 and #150 WallSafe Sharps Containers securely to the wall. It measures 9 length x 1/2 width x 6 inches height and includes mounting hardware. This bracket is made of plastic and is concealed by the container when in use. To remove the container from the bracket, key #415 is required.

Technical Specs

  • Item Mounting Plate
  • Colour White
  • Width 1/2"
  • For Use With Wall Cabinets
  • Material Plastic
  • Height 6"
  • Length 1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list