!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BRONZE BEARING

MOUNTED BRONZE BEARING

DAYTON

MOUNTED BRONZE BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BRONZE BEARING

MOUNTED BRONZE BEARING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4X815
  • Mfr. Model # 4X815
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item 2 Bolt Flange Bearing
  • Bearing Insert Type Plain Sleeve
  • Housing Material Steel
  • Lubricant Material 20 Weight Non-Detergent Oil
  • Minimum Temperature -5 Degrees F
  • Number of Mount Holes 2
  • Overall Length 4.375 in
  • Shaft Locking Type None
  • Bolt Circle Diameter 0.437 in
  • Dynamic Load Capacity Max. PV 50,000 lb
  • Flange Thickness 0.125 in
  • Includes (2) Replaceable Rubber Grommets
  • Maximum PV 50,000 lb/sq in-fpm
  • Mount Hole Size 7/16 in
  • Bearing Insert Material Bronze
  • Bore Diameter 1/2 in
  • Housing Type Rhombus
  • Maximum Temperature 220 Degrees F
  • Mount Hole Center-to-Center Height 3.375 in
  • Overall Height 1.125 in
  • Overall Width 2.75 in
  • System of Measurement Inch
  • Bore Diameter Tolerance +0.004 in: +0.003 in
  • Features Bearing Design Allows for a Vertical or Horizontal Mount as the Spring Lid Oil Cap is Positioned at 45 Degrees , Bearing Units Include Two Replaceable Rubber Grommets that Reduce Noise and Vibration, Porous Flanged Bronze Bearing is Press-Fit in the Sturdy Zinc Die-Cast Sphere with a Felt Strip for Lubrication, Two-Piece Pressed Steel Housing has a Rust-Proof Plated Finish
  • Housing Material Finish Rustproof Plated
  • Includes Mounting Hardware Yes
  • Mount Hole Center-to-Center Length 3.375 in
  • Standards California Proposition 65, DFARS Compliant, ISO Certified, Reach Certified, RoHS 3 Certified, TOXIC SUBSTANCES CONTROL ACT SECTION

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list