!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BALL BEARING,1 1/2 IN BORE

MOUNTED BALL BEARING,1 1/2 IN BORE

DAYTON

MOUNTED BALL BEARING,1 1/2 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BALL BEARING,1 1/2 IN BORE

MOUNTED BALL BEARING,1 1/2 IN BORE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF3FCV9
  • Mfr. Model # 3FCV9
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.74 lbs

Technical Specs

  • Item 2 Bolt Flange Bearing
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 1 1/2 in
  • Center Height 2.062 in
  • Expansion Type Fixed
  • Housing Material Cast Iron
  • Included Bearing WJB UC208-24 Insert Bearing
  • Maximum Speed 4,200 RPM Grease
  • Minimum Temperature -20 Degrees F
  • Number of Mount Holes 2
  • Overall Length 6.625 in
  • Pilot Diameter 4.125 in
  • Seal Type Shroud Contact Seal with Rubber Lip and Metal Shield
  • Shaft Locking Type Set Screws
  • System of Measurement Inch
  • Bearing Material Grade 52100
  • Bore Diameter Tolerance +0.0021
  • Features Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
  • Housing Material Finish Painted
  • Includes (2) Set Screws, Oiler Cap
  • Inner Ring Width 0.579 in
  • Lubrication Openings Oiler Hole
  • Maximum Misalignment Angle 1.5 Degrees
  • Mount Hole Center-to-Center Length 5.656 in
  • Mounting Bolt Size 1/2 in
  • Seal Material Buna-N Rubber
  • Static Radial Load Capacity 4,090 lbf
  • Back Side to Center Width 0.827 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Closure Single Sealed
  • For Environment Highly Dusty and Dirty
  • Housing Type Rhombus
  • Lubricant Material Chevron SRI 2, NLGI #2 Equivalent
  • Maximum Temperature 200 Degrees F
  • Mount Hole Center-to-Center Height 5.656 in
  • Overall Height 2.015 in
  • Overall Width 4.125 in
  • Rolling Element Rows 1
  • Self Lubricating Bearing No
  • Split Housing Not Split
  • Application Not Applicable
  • Bolt Circle Diameter 0.5 in
  • Dynamic Load Capacity 6,652 lbf
  • Flange Thickness 1.5 in
  • Housing Material Grade High Grade Cast Iron
  • Includes Mounting Hardware Yes
  • Load Direction Radial
  • Maximum Ball Swivel Not Applicable
  • Maximum PV Not Applicable
  • Mount Hole Size 0.5469
  • Resistance Properties Wear Resistant
  • Standards Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list