!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL MOUNT, CLASS 3, 2 IN RECEIVER/1 IN HOLE, 2 IN DROP, 600 LB TW/6000 LB GTW, BLK, 9 IN L, STEEL

BALL MOUNT, CLASS 3, 2 IN RECEIVER/1 IN HOLE, 2 IN DROP, 600 LB TW/6000 LB GTW, BLK, 9 IN L, STEEL

DYNALINE

BALL MOUNT, CLASS 3, 2 IN RECEIVER/1 IN HOLE, 2 IN DROP, 600 LB TW/6000 LB GTW, BLK, 9 IN L, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL MOUNT, CLASS 3, 2 IN RECEIVER/1 IN HOLE, 2 IN DROP, 600 LB TW/6000 LB GTW, BLK, 9 IN L, STEEL

BALL MOUNT, CLASS 3, 2 IN RECEIVER/1 IN HOLE, 2 IN DROP, 600 LB TW/6000 LB GTW, BLK, 9 IN L, STEEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11601
  • Mfr. Model # 11601
  • UNSPSC # 31163103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This robotic-welded, hollow shank ball mount fits two-inch receiver tubes and has a one-inch hole. The mount has drop of two inches and a rise of 3/4 inches. The tongue weight is 600 pounds and the gross trailer weight is 6,000 pounds. The mount tube has a length of nine inches. This mount is made from solid steel and has a corrosion-resistant, black powder-coated finish.

Technical Specs

  • Item Trailer Ball Mount
  • Features Solid One Piece or Robitcally Welded. One Section of Ball Mounts Ranging From Class 1 to 5 are Corrosion Resistant with Black Powder or Chrome Finish. Forged Steel or Aluminium.
  • Finish Black Powder Coat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list