!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR PSC 1/4 HP 1100/900 RPM 460/4

MOTOR PSC 1/4 HP 1100/900 RPM 460/4

GE

MOTOR PSC 1/4 HP 1100/900 RPM 460/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR PSC 1/4 HP 1100/900 RPM 460/4

MOTOR PSC 1/4 HP 1100/900 RPM 460/4

GE

https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3S052
  • Mfr. Model # 3S052
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.75 lbs

Technical Specs

  • Item OEM Replacement Motor
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,100/900
  • Voltage 460
  • Frame 48
  • Usable @ 208V No
  • Hz 60/50
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWLE
  • Motor Mounting Type Band
  • Motor Frame Material Steel
  • Shaft Dia. 1/2"
  • Motor Shaft Design Flat
  • Overall Length 7-7/8"
  • Body Dia. 5-5/8"
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Stud Size #8-32
  • Capacitor Required 2MDV7
  • Motor Application OEM Replacement
  • Phase 1
  • HP 1/4
  • No. of Speeds 1
  • Full Load Amps 0.70
  • OEM Replacement Brand Carrier/BDP
  • Usable @ 200V No
  • Motor Service Factor 1.00
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Position All Angle
  • Number of Shafts 1
  • Shaft Length 2-1/2"
  • Motor Bearings Ball
  • Length Less Shaft 5-3/8"
  • Weight 15 lb
  • Bolt Circle Dia. 5-1/5"
  • Standards UL Recognized, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list