!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR PERM MAGNT 12-24VDC 1/7-1/4HP

MOTOR PERM MAGNT 12-24VDC 1/7-1/4HP

DAYTON

MOTOR PERM MAGNT 12-24VDC 1/7-1/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR PERM MAGNT 12-24VDC 1/7-1/4HP

MOTOR PERM MAGNT 12-24VDC 1/7-1/4HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN4Z143
  • Mfr. Model # 4Z143
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 14
  • Shipping Weight 8.5 lbs

Product Details

Permanent magnet DC totally enclosed non-ventilated motor, HP 1/7, RPM 1750, armature DC voltage 12 VDC, mounting face/base, service factor 1.00, bearings ball, amps at nameplate volts 14.0, thermal protection none.

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Design Permanent Magnet DC
  • Nameplate RPM 1,750/3,900
  • Full Load Amps 14.0 A
  • Full Load Torque 5.6 in-lb
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Mounting Type Face/Base
  • Shaft Dia. 1/2 in
  • Motor Bearings Ball
  • Brush Type Carbon
  • Length Less Shaft 6 7/8 in
  • Bolt Circle Dia. 5 15/16 in
  • Standards UL Recognized (E61772)
  • Manufacturers Warranty Length 1 yr
  • Motor Application General Purpose
  • HP 1/4, 1/7
  • Voltage 12/24V DC
  • Frame Non-Standard
  • Motor Service Factor 1
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Removable Base Yes
  • Motor Frame Material Steel
  • Shaft Length 1 1/2 in
  • Overall Length 8 3/8 in
  • Weight 25 lb
  • Nominal Efficiency 70.3 %
  • Stud Quantity 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list